PDFSQNWH - Caseta Quiet Fan Speed Control White

Lutron

  • $72.90 (Each)
  • $72.90 (Each)

In-Stock: 1 available locally (Cedar Park, TX) (change location)
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
PDFSQNWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-FSQN-WH
Description
Caseta Quiet Fan Speed Control White
Lutron Caseta Wireless Smart Fan Speed Control Switch, 120V, 1.5A, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
784276260794 / 00784276260794
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.90 (Each)
Stock Availability
Cedar Park
1 (Check another store)
Austin RDC
6
All Stores
43
Resources
Images
 
 
PDFSQNWH - Video
 
PDFSQNWH - Small Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
360 Images
 
 
PDFSQNWH - 360 Image
Attachments
 
 
PDFSQNWH - Specification Sheet
Other Links
 
 
PDFSQNWH - Other
 
PDFSQNWH - Other
 
PDFSQNWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Long Description
Lutron Caseta Wireless Smart Fan Speed Control Switch, 120V, 1.5A, Single-Pole, White
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Features
The Caseta Wireless Smart Fan Speed Control Switch gives you the ability to turn your fan on/off or choose between four speeds for increased comfort. This fan speed control is rated for 1 ceiling paddle fan up to 1.5A. Ceiling fans with integrated fan speed and/or light modules, proprietary remotes, or DC motors are not compatible with this device. Use with the wireless Fan Pico remote (PJ2-3BRL-GXX-F01, sold separately) for control from anywhere around your home. Existing hardwired 3-way switches will not
Product Type
CasTa Smart Fan Speed Control White
extra long description
LUT PD-FSQN-WH Casta Smart Fan Spe
Description
CASETA QUIET FAN SPEED CONTROL WHITE
Additional Information
Switch Type
Push button
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-FSQN-WH
GTIN
00784276260794
UPC
784276260794
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
434
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat