NTSTVDVWH - Nova T DV 8A 0-10V SP White

Lutron

  • $131.74 (Each)
  • $131.74 (Each)

In-Stock: 4 available locally (Alexandria, LA) ( change location)
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
NTSTVDVWH
Manufacturer
Lutron
Manufacturer's Part Number
NTSTV-DV-WH
Description
Nova T DV 8A 0-10V SP White
Dimmer, Button Switch, 120 to 277 V Ac, 60 HZ, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.6 In Length, 4.56 In Width, 2.75 In Height, White, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276071970 / 00784276071970
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.74 (Each)
Stock Availability
Alexandria
4 (Check another store)
All Stores
10
Resources
Specifications Sheets
 
 
NTSTVDVWH - Specification Sheet
Other Links
 
 
NTSTVDVWH - Other
 
NTSTVDVWH - Other
 
NTSTVDVWH - Other
Images
 
 
NTSTVDVWH - Small Image
 
NTSTVDVWH - Large Image
Attachments
 
 
NTSTVDVWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Slide
Amperage Rating
8
Connection
Wire Leads
Insulation
Plastic
Lamp Type
Fluorescent Lamp
Material
Plastic/Metal
Poles
1
Voltage Rating
120 to 277 V ac
Wattage
2216
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Height
2.75 in;70 mm
Length
2.6 in;66 mm
Size
4.56 x 2.75;116 x 70
Width
4.56 in;116 mm
Descriptions
Description
NOVA T DV 8A 0-10V SP WHITE
Extra Long Description
LUT NTSTV-DV-WH NOVA T LINE SW 0-10
Long Description
Dimmer, Button Switch, 120 to 277 V ac, 60 Hz, Fluorescent Lamp, Motion Sensor, Wall Mount, 2.6 in Length, 4.56 in Width, 2.75 in Height, White, 0.55 lb/EA
Product Type
Dimmer
Short Description
Dimmer Button Switch, 120 to 277VAC, 60Hz, Fluorescent Lamp
Special Features
Controls 0-10V LED/fluorescent fixture loads, 30 mA max control current. Slide up to brighten, down to dim.
Additional Information
Connection Type
Wire Leads
Made In USA
yes
Mounting Type
Wall Mount
Package Quantity
1 CA
Sensor Type
Motion Sensor
Switch Type
Button Switch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
NTSTV-DV-WH
Sub Brand
Pico Wireless
GTIN
00784276071970
UPC
784276071970
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Slide-to-off dimmer, single-pole
Packaging
Weight
0.55 lb/EA
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Frequency Rating
60 Hz
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
4 View Store
Lafayette
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
2 View Store

* All prices subject to change.

Begin Live Chat