MSZ101LA - Maestro DV 8A 0-10V Occupancy Light Almond

Lutron

  • $103.32 (Each)
  • $103.32 (Each)
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
MSZ101LA
Manufacturer
Lutron
Manufacturer's Part Number
MS-Z101-LA
Description
Maestro DV 8A 0-10V Occupancy Light Almond
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099851 / 00784276099851
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.32 (Each)
Resources
Images
 
 
MSZ101LA - Large Image
 
MSZ101LA - Large Image
 
MSZ101LA - Small Image
 
MSZ101LA - Video
Attachments
 
 
MSZ101LA - Specification Sheet
Other Links
 
 
MSZ101LA - Other
 
MSZ101LA - Other
 
MSZ101LA - Other
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
0-10V Dimmer Sensor Light Almond
Features
The Lutron Maestro 0-10V Motion Sensor/Dimmer Switch works just like a Lutron Maestro dimmer with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights on and off. The 0-10V Motion Sensor/Dimmer Switch is rated to work with all drivers that provide a current source, up to 8A switching LED drivers and 50mA max sink current. Install in a single pole, 3-way with existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locati
extra long description
LUT MS-Z101-LA 0-10V DIMMER SENSOR
Description
MAESTRO DV 8A 0-10V OCCUPANCY LIGHT ALMOND
Long Description
Maestro 0-10V dimmer occupancy/vacancy sensor, passive infrared, 8A fluorescent ballast or LED driver, 120-277V, in light almond
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an occupancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion co
Additional Information
media
Yes
supply voltage
120 to 277
load
8 A/0-10VDC
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-Z101-LA
Brand
Lutron
GTIN
00784276099851
UPC
784276099851
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy/Vacancy sensor dimmer, multi-location/3-way/single-pole, 0-10 V
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, Title 20/24 certified
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat