MS0PS6M2DVIV - Maestro DV 6A Occupancy 3WAY Ivory

Lutron

  • $47.26 (Each)
  • $47.26 (Each)

In-Stock: 4 available locally (San Antonio RDC, TX) ( change location)
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
MS0PS6M2DVIV
Manufacturer
Lutron
Manufacturer's Part Number
MS0PS6M2DVIV
Description
Maestro DV 6A Occupancy 3WAY Ivory
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, Ivory, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557984171 / 00027557984171
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Stock Availability
San Antonio RDC
4 (Check another store)
All Stores
23
Resources
Images
 
 
MS0PS6M2DVIV - Video
 
MS0PS6M2DVIV - Small Image
 
MS0PS6M2DVIV - Large Image
 
MS0PS6M2DVIV - Large Image
 
MS0PS6M2DVIV - Large Image
 
MS0PS6M2DVIV - Large Image
Attachments
 
 
MS0PS6M2DVIV - Specification Sheet
Other Links
 
 
MS0PS6M2DVIV - Other
 
MS0PS6M2DVIV - Other
 
MS0PS6M2DVIV - Other
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
120 to 277 V ac
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Width
4-11/16 in;119 mm
Length
2-18/16 in;75 mm
Descriptions
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, Ivory, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Short Description
Occupancy Sensor, 120 to 277 VAC, Ivory
extra long description
LUT MS-OPS6M2-DV-IV Maestro Dual Vo
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Description
MAESTRO DV 6A OCCUPANCY 3WAY IVORY
Additional Information
Time Delay
1 min;5 min;15 min;30 min
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Minimum Operating Temperature
0 °C;+32 °F
package quantity
1 ct
supply voltage
120 to 277
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
media
Yes
Manufacturer Information
Manufacturers Part Number
MS0PS6M2DVIV
Brand
Lutron
GTIN
00027557984171
UPC
027557984171
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, multi-location/3-way/single-pole, dual-voltage
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Indoor
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:
These alternate items can be purchased instead of MS0PS6M2DVIV.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2DVIV, though they may not be 100% alike.

Occupancy Sensor, 15 A, 125 V Ac, 3 W, 3.28 In Length, 1.40 In Width, 4.19 In He...
  • Our Part #: 0SP10MV
  • San Antonio RDC Availability: 6
  • Total Availability: In Stock
  • MFR Part #: 0SP10MV
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($241.92) · 36 ($1,451.52) ·
0SP10MV - Eaton Wiring Devices

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$40.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat