DVCL153PHWH - Diva 150W Led 3WAY White Clam

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

  • $102.60 (Per 3)

  • $1,641.60 (Per 48)

In-Stock: 2 available locally (Rome, GA) (change location)
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
DVCL153PHWH
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PHWH
Description
Diva 150W Led 3WAY White Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003322 / 00027557003322
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Carton
$102.60 (Per 3)
Standard Packaging
$1,641.60 (Per 48)
Stock Availability
Rome
2 (Check another store)
Atlanta
528
All Stores
3,455
Resources
Images
 
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Video
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
 
DVCL153PHWH - Large Image
360 Images
 
 
DVCL153PHWH - 360 Image
Brochures
 
 
DVCL153PHWH - Brochure
Other Links
 
 
DVCL153PHWH - Other
 
DVCL153PHWH - Other
 
DVCL153PHWH - Other
 
DVCL153PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Lamp Type
Dimmable Cfl/Led;Incandescent/Halogen
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Length
2.94 in;75 mm
Height
4.69 in;119 mm
Width
2.75 in;70 mm
Descriptions
Long Description
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
extra long description
LUT DVCL-153PH-WH DIVA CFL/LED CLAM
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Product Type
dimmable Bulb
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Short Description
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell
Description
DIVA 150W LED 3WAY WHITE CLAM
Additional Information
Switch Type
Wallbox Switch
Connection Type
Wire Leads
Power Rating
150 W;6000 W
Mounting Type
Wall Mount
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
Minimum Operating Temperature
+0 °C;+32 °F
package quantity
48 CA;3 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
DVCL153PHWH
Brand
Lutron
sub brand
Diva(R)
GTIN
00027557003322
UPC
027557003322
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.25 lb/EA
Weight per each
0.27
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,455

Location search:
These alternate items can be purchased instead of DVCL153PHWH.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PHWH, though they may not be 100% alike.

Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, ...
  • Our Part #: DVCL153PWH
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DVCL153PWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.20) ·
DVCL153PWH - Lutron

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add
00027557708425|0027557|027557708425|02755770842|70842|DV 600PH WH|DV600PHWH|DV-6...
  • Our Part #: DV600PHWH
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-600PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.27) ·
DV600PHWH - Lutron

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.27

Each

QTY:
Each
Add
00027557708432|0027557|027557708432|02755770843|70843|DV 603PH WH|DV603PHWH|DV-6...
  • Our Part #: DV603PHWH
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DV-603PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.09) ·
DV603PHWH - Lutron

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat