DVCL153PGR - Diva 150W Led 3WAY Gray

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

  • $820.80 (Per 24)

In-Stock: 1 available locally (NE Wichita, KS) ( change location)
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
DVCL153PGR
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-153P-GR
Description
Diva 150W Led 3WAY Gray
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Gray
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003025 / 00027557003025
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Standard Packaging
$820.80 (Per 24)
Stock Availability
NE Wichita
1 (Check another store)
West Wichita
7
All Stores
86
Resources
Images
 
 
DVCL153PGR - Video
 
DVCL153PGR - Small Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
 
DVCL153PGR - Large Image
360 Images
 
 
DVCL153PGR - 360 Image
Brochures
 
 
DVCL153PGR - Brochure
Other Links
 
 
DVCL153PGR - Other
 
DVCL153PGR - Other
 
DVCL153PGR - Other
 
DVCL153PGR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
1
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Gray
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Boxed Gray
extra long description
LUT DVCL-153P-GR DIVA CFL/LED BOXED
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
Description
DIVA 150W LED 3WAY GRAY
Long Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in gray
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL-153P-GR
Brand
Lutron
GTIN
00027557003025
UPC
027557003025
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
environmental conditions
Indoor use only
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DVCL153PGR.
Jump To:

Similar Items

Similar items are close alternatives to DVCL153PGR, though they may not be 100% alike.

Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Inca...
  • Our Part #: DVCL153PWH
  • NE Wichita Availability: 10
  • Total Availability: In Stock
  • MFR Part #: DVCL153PWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.20) ·
DVCL153PWH - Lutron

NE Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$34.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat