CAR15GFSTWH - Claro 15A Receptacle Self-Testing Gfci White

Lutron

  • $89.24 (Each)
  • $89.24 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAR15GFSTWH
Manufacturer
Lutron
Manufacturer's Part Number
CAR-15-GFST-WH
Description
Claro 15A Receptacle Self-Testing Gfci White
Lutron Claro Tamper-Resistant Gfci Duplex Receptacle, 15-Amp, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784276159579 / 00784276159579
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.24 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
360 Images
 
 
CAR15GFSTWH - 360 Image
Other Links
 
 
CAR15GFSTWH - Other
 
CAR15GFSTWH - Other
Images
 
 
CAR15GFSTWH - Small Image
 
CAR15GFSTWH - Large Image
 
CAR15GFSTWH - Large Image
 
CAR15GFSTWH - Large Image
 
CAR15GFSTWH - Large Image
 
CAR15GFSTWH - Large Image
 
CAR15GFSTWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Screw Terminal
Insulation
Plastic
Material
Plastic/Metal
Number Of Wires
3,4,5
Poles
2
Voltage Rating
125
Wattage
1875
Wire Size
10 to 14
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CLARO 15A RECEPTACLE SELF-TESTING GFCI WHITE
Extra Long Description
LUT CAR-15-GFST-WH CA 15A GFCI SELF
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This self-testing GFCI receptacle automatically checks every 30 seconds to see if critical components are damaged and GFCI protection is lost. There is an LED status indicator that provides peace of mind as well as a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or
Long Description
Lutron Claro Tamper-Resistant GFCI Duplex Receptacle, 15-Amp, White
Product Type
Ca 15A Gfci Self Testing Receptacle WH
Special Features
Self-testing technology allows GFCI to automatically check proper operation every 30 seconds. LEDs indicate status of GFCI protection function. Press reset button to reset GFCI after circuit interruption. Wallplate sold separately.
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CAR-15-GFST-WH
GTIN
00784276159579
UPC
784276159579
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
GFCI receptacle
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% humidity, non-condensing
Mounting
WALLBOX
Nema Rating
5-15R
Standard
UL, CSA, NOM, NEC, CEC, OSHA
Temperature Rating
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
6 View Store

A-L

Location Stock Available
Dripping Springs
3 View Store

* All prices subject to change.

Begin Live Chat