AYCL153PLA - Ariadni 150W Led 3WAY Light Almond

Lutron

  • $28.77 (Each)
  • $28.77 (Each)

  • $690.48 (Per 24)

In-Stock: 146 available at other locations ( find a store with stock)
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
AYCL153PLA
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153P-LA
Description
Ariadni 150W Led 3WAY Light Almond
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557825962 / 00027557825962
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.77 (Each)
Standard Packaging
$690.48 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
146
Resources
Other Links
 
 
AYCL153PLA - Other
 
AYCL153PLA - Other
 
AYCL153PLA - Other
Images
 
 
AYCL153PLA - Small Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
 
AYCL153PLA - Large Image
Attachments
 
 
AYCL153PLA - Specification Sheet
360 Images
 
 
AYCL153PLA - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle Switch
Connection
Screw Terminal
Insulation
Plastic
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Height
4.60 in;117 mm
Length
2.86 in;73 mm
Size
4.60 x 2.86;117 x 73
Width
2.58 in;66 mm
Descriptions
Description
ARIADNI 150W LED 3WAY LIGHT ALMOND
Extra Long Description
LUT AYCL-153P-LA ARIADNI CFL/LED DI
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.2 lb/EA
Product Type
dimmable Bulb
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, Lt Almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Maximum Operating Temperature
+40 °C;+104 °F
Minimum Operating Temperature
+0 °C;+32 °F
Mounting Type
Wall Mount
Package Quantity
1 CA;24 PK
Power Rating
150 W;6000 W
Sensor Type
Motion Sensor
Switch Type
Toggle
Warranty
1 yr
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AYCL-153P-LA
Sub Brand
Ariadni(R)
GTIN
00027557825962
UPC
027557825962
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Frequency Rating
60 Hz
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL1472 CSA C22.2 184.1, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AYCL153PLA.
Jump To:

Similar Items

Similar items are close alternatives to AYCL153PLA, though they may not be 100% alike.

Cross Referenced

These items are similar to AYCL153PLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TSL06-1LT Leviton 00078477771730
AYCL-153P-LA Lutron Electronics 00027557825962
TSDCL303PLA Legrand Pass & Seymour 00785007215915

* All prices subject to change.

Begin Live Chat