FS1508 - 8' Fiberglass Advent Stepladder Ia

Louisville

  • $224.74 (Each)
  • $224.74 (Each)
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
FS1508
Manufacturer
Louisville
Manufacturer's Part Number
FS1508
Description
8' Fiberglass Advent Stepladder Ia
Advent Fiberglass Stepladder, 300 LB Load Rating, 52 In Base Spread, 24-7/8 In Base Width, 91.475 In (Open Height);97.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 7 Steps, 28 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200136 / 00728865200136
Weight per unit
26.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.74 (Each)
Resources
Images
 
 
FS1508 - Small Image
 
FS1508 - Large Image
 
FS1508 - Large Image
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
Fiberglass
Descriptions
Product Type
Step Ladder
Advent Stepladder
Long Description
Advent Fiberglass Stepladder, 300 lb Load Rating, 52 in Base Spread, 24-7/8 in Base Width, 91.475 in (Open Height);97.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 7 Steps, 28 lb
Features
This Louisville 8 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1508 step ladder meets or exceeds the safet
Short Description
Advent Stepladder, Fiberglass, 300 lb, 24-7/8in, 91.475 in (Open Height);97.727 in (Closed Height), 3 in
Description
8' FIBERGLASS ADVENT STEPLADDER IA
Special Features
SHOX imapct absorption system, ProTop -versatile & durable, Da Boot, Double Rivet Step Construction
Additional Information
Base Spread
52 in
Base Width
24-7/8 in
Overall Height
91.475 in (Open Height);97.727 in (Closed Height)
Rung Width
3 in
Step Depth
3 in
number of steps
7
Standards Met
ANSI A14.5, CSA, OSHA
Load Capacity
300 lbs
Step Height
51869
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1508
GTIN
00728865200136
UPC
728865200136
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
T IA
Packaging
Weight
28 lb
Weight per each
26.235
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS1508.
Jump To:

Similar Items

Similar items are close alternatives to FS1508, though they may not be 100% alike.

8' Advent Fiberglass Stepladder
  • Our Part #: FS1508
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS1508
  • Manufacturer: SEC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($233.94) ·
FS1508 - Sec Wholesale

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$233.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat