WSXWH - WHT WL SW Sensor

Sensorswitch

  • $71.00 (Each)
  • $71.00 (Each)

In-Stock: 174 available at other locations ( find a store with stock)
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
WSXWH
Manufacturer
Sensorswitch
Manufacturer's Part Number
WSX WH
Description
WHT WL SW Sensor
The WSX Family Of Wall Switch Occupancy Sensors Provide Simple and Cost-Effective Solutions For Commercial and Residential Lighting Control Applications. With Your Choice Of Passive Infrared (Pir) or Dual Technology (PDT) With Pir Plus Patented Microphonics Detection, The WSX Family Provides Reliable Sensing and Dimming Performance Optimized For Your Space. All WSX Family Sensors Have A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal Fo
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
753573767527 / 00753573767527
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
174
Resources
Images
 
 
WSXWH - Small Image
 
WSXWH - Large Image
 
WSXWH - Large Image
 
WSXWH - Large Image
 
WSXWH - Large Image
Attachments
 
 
WSXWH - Specification Sheet
Other Links
 
 
WSXWH - Other
 
WSXWH - Other
 
WSXWH - Other
 
WSXWH - Other
 
WSXWH - Other
 
WSXWH - Other
 
WSXWH - Other
360 Images
 
 
WSXWH - 360 Image
Tech Bulletins
 
 
WSXWH - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Material
Plastic
Shape
Rectangular
Voltage Rating
120,277
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Height
2.74
Length
1.63
Width
1.68
Descriptions
Description
WHT WL SW SENSOR
Extra Long Description
LITH WSX WH Wall Switch Sensor, Whi
Features
Contractor Select
Long Description
The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. With your choice of passive infrared (PIR) or dual technology (PDT) with PIR plus patented Microphonics detection, the WSX family provides reliable sensing and dimming performance optimized for your space. All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal fo
Product Type
Sensor
Additional Information
Average Life
Not Applicable
Dimmable
Yes
Hardware
Yes
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
sensorswitch
Manufacturers Part Number
WSXWH
GTIN
00753573767527
UPC
753573767527
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
Environmental Conditions
Indoor
Mounting
Semi-recessed
Standard
cUL,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 174

Location search:
These alternate items can be purchased instead of WSXWH.
Jump To:

Similar Items

Similar items are close alternatives to WSXWH, though they may not be 100% alike.

Cross Referenced

These items are similar to WSXWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP2000W1 Hubbell Wiring Device-Kellems 00783585413594
ODS06-IDW Leviton 00078477705278
MS-OPS6M2-DV-WH Lutron Electronics 00027557984324

* All prices subject to change.

Begin Live Chat