WF6SWW590CRIMBM6 - 6" 13W Led Wafer Selectable Matte Black

Juno

  • $42.60 (Each)
  • $42.60 (Each)

  • $255.60 (Per 6)

In-Stock: 36 available locally (Springdale, AR) (change location)
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
WF6SWW590CRIMBM6
Manufacturer
Juno
Manufacturer's Part Number
WF6 SWW5 90CRI MB M6
Description
6" 13W Led Wafer Selectable Matte Black
The Wafer Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994243809 / 00194994243809
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.60 (Each)
Standard Packaging
$255.60 (Per 6)
Stock Availability
Springdale
36 (Check another store)
All Stores
170
Resources
Images
 
 
WF6SWW590CRIMBM6 - Large Image
 
WF6SWW590CRIMBM6 - Large Image
 
WF6SWW590CRIMBM6 - Large Image
 
WF6SWW590CRIMBM6 - Large Image
 
WF6SWW590CRIMBM6 - Large Image
 
WF6SWW590CRIMBM6 - Large Image
 
WF6SWW590CRIMBM6 - Small Image
 
WF6SWW590CRIMBM6 - Large Image
360 Images
 
 
WF6SWW590CRIMBM6 - 360 Image
Attachments
 
 
WF6SWW590CRIMBM6 - Specification Sheet
Brochures
 
 
WF6SWW590CRIMBM6 - Brochure
Other Links
 
 
WF6SWW590CRIMBM6 - Other
 
WF6SWW590CRIMBM6 - Other
 
WF6SWW590CRIMBM6 - Other
 
WF6SWW590CRIMBM6 - Other
 
WF6SWW590CRIMBM6 - Other
 
WF6SWW590CRIMBM6 - Other
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
120
Wattage
13
Lamp Type
LED - Dynamic
Material
Polycarbonate
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Color
Black
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Width
6.7
Length
7
Descriptions
Features
Contractor Select
Product Type
Downlight
Description
6" 13W LED WAFER SELECTABLE MATTE BLACK
extra long description
LITH WF6 SWW5 90CRI MB M6 6IN wafer
Long Description
The Wafer LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Construction
Canless,New Construction,Remodel
Additional Information
Maximum Operating Temperature
25
Warranty
3
average life
50,000
dimensions
6.7 x 6.7 x 1.1
lumens
950 lm
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF6 SWW5 90CRI MB M6
GTIN
00194994243809
UPC
194994243809
Taxonomies, Classifications, and Categories
Type
Downlight
Category Description
LED GENERAL PURPOSE LIGHTING
Trade Size
aperture size
6 in
Packaging
Weight
1.6
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Distribution Centers

Location Stock Available
Atlanta
74 View Store
San Antonio RDC
6 View Store

A-L

Location Stock Available
Kerrville
4 View Store

* All prices subject to change.

Begin Live Chat