NP0DMDXWH - Low Voltage Multi Option Dimmer

Sensor Switch

  • $202.01 (Each)
  • $202.01 (Each)
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
NP0DMDXWH
Manufacturer
Sensor Switch
Manufacturer's Part Number
NPODM DX WH
Description
Low Voltage Multi Option Dimmer
The Npodm DX Is A Single Gang Decorator Style Toggle and/or Dimming Wall Switch That Provides Control Of Lighting In A Space Featuring Soft-Click Buttons and The Ability to Adjust The Level Of Any Nlight Controlled Dimmable Lighting
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
745977903502 / 00745977903502
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.01 (Each)
Resources
Images
 
 
NP0DMDXWH - Large Image
 
NP0DMDXWH - Small Image
 
NP0DMDXWH - Large Image
 
NP0DMDXWH - Large Image
Attachments
 
 
NP0DMDXWH - Specification Sheet
Other Links
 
 
NP0DMDXWH - Other
 
NP0DMDXWH - Other
 
NP0DMDXWH - Other
 
NP0DMDXWH - Other
 
NP0DMDXWH - Other
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
Low Voltage
Lamp Included
Not Applicable
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Width
2.5
Length
3.5
Height
5
Descriptions
Product Type
Switch
Description
LOW VOLTAGE MULTI OPTION DIMMER
extra long description
LITH NPODM DX WH Low Voltage Push-B
Long Description
The nPODM DX is a single gang decorator style toggle and/or dimming wall switch that provides control of lighting in a space featuring soft-click buttons and the ability to adjust the level of any nLight controlled dimmable lighting
Additional Information
Warranty
5
Maximum Operating Temperature
60
average life
Not Applicable
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
SENSOR SWITCH
Manufacturers Part Number
NPODM DX WH
GTIN
00745977903502
UPC
745977903502
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
0.2
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
standard
C-UL-US,ULDLC Standard,ROHS
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat