LFRM2X4AL08SWW7M - 2X4 Led Frame Fixture Lumen/Kelvin SLCT 4000-6000L

Lithonia Lighting

  • $108.96 (Each)
  • $108.96 (Each)

  • $653.76 (Per 6)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFRM2X4AL08SWW7M
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LFRM 2X4 ALO8 SWW7 MVOLT M6
Description
2X4 Led Frame Fixture Lumen/Kelvin SLCT 4000-6000L
The 2 FT. X 4 FT. Lithonia Frame Led Lay In From Lithonia Lighting. The Frame Offers A Modern, Upscale Aesthetic With Functionality and Performance to Match. Featuring Switchable Color Temperature and Adjustable Lumen Technology, The Frame Allows You to Fine Tune The Look and Feel Of Your Space and Designed With The Latest Optical Technology, The Frame Provides The Same Efficiency and Output As A Traditional Led Flat Panel, For A Fraction Of The Weight and Cost.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
197589570410 / 00197589570410
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.96 (Each)
Standard Packaging
$653.76 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
LFRM2X4AL08SWW7M - Small Image
 
LFRM2X4AL08SWW7M - Large Image
 
LFRM2X4AL08SWW7M - Large Image
Attachments
 
 
LFRM2X4AL08SWW7M - Specification Sheet
Other Links
 
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
 
LFRM2X4AL08SWW7M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Dynamic
Material
Aluminum
Shape
Rectangular
Voltage Rating
120-277 V
Wattage
47
Material, Color, and Finish
Color
White
Finish
Matte
Lens Color
Clear
Lens Material
Polycarbonate
Dimensions and Weight
Height
1
Length
47.8
Width
23.8
Descriptions
Construction
New Construction,Remodel
Description
2X4 LED FRAME FIXTURE LUMEN/KELVIN SLCT 4000-6000L
Extra Long Description
LITH LFRM 2X4 ALO8 SWW7 MVOLT M6 La
Long Description
The 2 ft. x 4 ft. Lithonia FRAME LED Lay in from Lithonia Lighting. The FRAME offers a modern, upscale aesthetic with functionality and performance to match. Featuring Switchable color temperature and adjustable lumen technology, the FRAME allows you to fine tune the look and feel of your space and designed with the latest optical technology, the FRAME provides the same efficiency and output as a traditional LED flat Panel, for a fraction of the weight and cost.
Product Type
Flat Panel
Additional Information
Average Life
80,000
Dimmable
Yes
Hardware
Yes
Lumens
4000 LM,5000 LM,6000 LM,Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LFRM 2X4 ALO8 SWW7 MVOLT M6
GTIN
00197589570410
UPC
197589570410
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
Aperture Size
2x4
Packaging
Weight per each
3.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Common Areas,Decorative,Education,Entertainment,House of Worship,Residential,Retail
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSAusDLC Premium,FCC 47CFR Part 15 Consumer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
20 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat