FMLWL24840 - 2' Led Wrap 40K 1200LM

Lithonia Lighting

  • $90.96 (Each)
  • $90.96 (Each)
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
FMLWL24840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLWL 24 840
Description
2' Led Wrap 40K 1200LM
The Low-Profile 2-FT. Long FMLWL Led Wraparound By Lithonia Lighting® Provides Efficient and Economical Ambient Lighting In Surface-Mount Applications With Full Dimensions Of 24.5-In X 5.5-In X 2.6-In. It Is Ideal For Many Applications Including Corridors, Kitchens, Breakrooms, Utility Work Areas and Stairways.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
888791197921 / 00888791197921
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.96 (Each)
Resources
Images
 
 
FMLWL24840 - Large Image
 
FMLWL24840 - Large Image
 
FMLWL24840 - Large Image
 
FMLWL24840 - Large Image
 
FMLWL24840 - Small Image
 
FMLWL24840 - Large Image
Attachments
 
 
FMLWL24840 - Specification Sheet
Brochures
 
 
FMLWL24840 - Brochure
Other Links
 
 
FMLWL24840 - Other
 
FMLWL24840 - Other
 
FMLWL24840 - Other
 
FMLWL24840 - Other
 
FMLWL24840 - Other
 
FMLWL24840 - Other
 
FMLWL24840 - Other
 
FMLWL24840 - Other
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
120
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Wattage
19.6
Material, Color, and Finish
Finish
Gloss
Color
White
color temperature
4000
color rendering index (cri)
85
Style
CONTEMPORARY
Dimensions and Weight
Height
2.58
Length
24.45
Width
5.48
Descriptions
Description
2' LED WRAP 40K 1200LM
Product Type
Wraparound
extra long description
LITH FMLWL 24 840 Wraparound, 2FT x
Features
Contractor Select
Long Description
The low-profile 2-ft. long FMLWL LED Wraparound by Lithonia Lighting® provides efficient and economical ambient lighting in surface-mount applications with full dimensions of 24.5-in x 5.5-in x 2.6-in. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Additional Information
lumens
1400 LM
Power Source
Hardwired
Hardware
Yes
pallet quantity
224
dimensions
24.5 x 5.5 x 2.6
Maximum Operating Temperature
40
Warranty
5
average life
50,000
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLWL 24 840
GTIN
00888791197921
UPC
888791197921
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
2FT,4FT
Packaging
Weight
2.5
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Government,Hospitality,Offices & Banks,Residential,Utility, Closet
environmental conditions
Indoor
Mounting
SURFACE
standard
cUL,ULDLC Standard,ENERGY STAR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat