4BEMBR4 - 4" Matte Black Baffled Trim For 4bem

Lithonia Lighting

  • $9.00 (Each)
  • $9.00 (Each)

  • $36.00 (Per 4)

In-Stock: 123 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4BEMBR4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
4BEMB R4
Description
4" Matte Black Baffled Trim For 4bem
Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193048832259 / 00193048832259
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Standard Packaging
$36.00 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
123
Resources
Images
 
 
4BEMBR4 - Small Image
 
4BEMBR4 - Large Image
Attachments
 
 
4BEMBR4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5.25
Width
5.25
Descriptions
Description
4" MATTE BLACK BAFFLED TRIM FOR 4BEM
Extra Long Description
LITH 4BEMB R4 4IN Baffle, Black
Long Description
Baffle
Product Type
Trim
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
4BEMB R4
GTIN
00193048832259
UPC
193048832259
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Trim
Packaging
Weight
0.1
Weight per each
0.13
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Hospitality,Residential,Retail,Retrofit
Environmental Conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
72 View Store

A-L

Location Stock Available
Bentonville
51 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat