3636 - Tri-Fold Handsaw/Non-MTLS

Lenox

  • $36.22 (Each)
  • $36.22 (Each)

  • $181.10 (Per 5)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3636
Manufacturer
Lenox
Manufacturer's Part Number
3636
Description
Tri-Fold Handsaw/Non-MTLS
Hand Saw, Folding Type; Heavy Duty Aluminum Handle Material; Application Wood, Drywall and Non-Metallic
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111508 - Saws
UPC/GTIN
082472209921 / 00082472209921
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$36.22 (Each)
Standard Packaging
$181.10 (Per 5)
Stock Availability
Granbury
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
3636 - Large Image
Attachments
 
 
3636 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Heavy Duty Aluminum
Descriptions
Additional Information
Application Wood, Drywall and Non-Metallic
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Description
TRI-FOLD HANDSAW/NON-MTLS
Extra Long Description
FOLDABLE; ALUMINUM HANDLE; TRI-FOLD[R] BRAND; CUT MATERIAL WOOD, DRYWALL, NON METALLIC; PACKAGING QUANTITY 5 PIECES PER BOX
Long Description
HAND SAW, FOLDING TYPE; HEAVY DUTY ALUMINUM HANDLE MATERIAL; APPLICATION WOOD, DRYWALL AND NON-METALLIC
Product Type
Hand Saw
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3636
GTIN
00082472209921
UPC
082472209921
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding
Packaging
Weight per each
0
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat