1779810 - Pilot Drill T2 3.25 1/CM

LEN

  • $5.94 (Each)
  • $5.94 (Each)

  • $1,485.00 (Per 250)
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
1779810
Manufacturer's Part Number
1779810
Description
Pilot Drill T2 3.25 1/CM
Pilot Drill Bit, Drilling Application, 1/4 In Bit Size, 2L, 3L, 5L, 6L or 7L Solid Hex Arbor;2L, 5L, 6L Snap-Back(TM) Arbor Compatible With, Carbon Steel Material, 3-1/4 In Overall Length, 1 PK Package Quantity, 1/4 In Shank Diameter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
885363004823
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Standard Packaging
$1,485.00 (Per 250)
Resources
Images
 
 
1779810 - Small Image
 
1779810 - Large Image
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
Carbon Steel
Dimensions and Weight
Overall Length
3-1/4 in
Descriptions
Product Type
Pilot Drill Bit
Long Description
Pilot Drill Bit, Drilling Application, 1/4 in Bit Size, 2L, 3L, 5L, 6L or 7L Solid Hex Arbor;2L, 5L, 6L Snap-Back(TM) Arbor Compatible With, Carbon Steel Material, 3-1/4 in Overall Length, 1 PK Package Quantity, 1/4 in Shank Diameter
Features
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Short Description
Pilot Drill Bit, Carbon Steel, For 2L, 5L, 6L Snap-Back(TM) Arbor;2L, 3L, 5L, 6L or 7L Solid Hex Arbor, 1 PK
Description
PILOT DRILL T2 3.25 1/CM
Additional Information
Bit Size
1/4 in
Shank Diameter
1/4 in
Compatible With
2L, 5L, 6L Snap-Back(TM) Arbor;2L, 3L, 5L, 6L or 7L Solid Hex Arbor
package quantity
1 PK
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1779810
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.04
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1779810.
Jump To:

Similar Items

Similar items are close alternatives to 1779810, though they may not be 100% alike.

Pilot Bit, High Speed Steel, 3-1/2 In Overall Length, 0.05 LB
  • Our Part #: 49568010
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49568010
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,256.00) ·
49568010 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.28

Each

QTY:
Each
Add
Used On Model/Brand Lenox[R], Advantage[T]; Used On Part No 1SL, 2SL, 3L, 5L, 6L...
  • Our Part #: 3085156PD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3085156PD
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
3085156PD - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat