FLNR60ID - 60A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $29.63 (Each)
  • $29.63 (Each)

In-Stock: 9 available at other locations ( find a store with stock)
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
FLNR60ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR060ID
Description
60A 250V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 60 A, 250 V Ac;125 V DC, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 In Diameter, 5-7/8 In Overall Length, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023848 / 00079458023848
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.63 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
0
All Stores
9
Resources
Images
 
 
FLNR60ID - Small Image
 
FLNR60ID - Large Image
 
FLNR60ID - Large Image
Attachments
 
 
FLNR60ID - Specification Sheet
Brochures
 
 
FLNR60ID - Brochure
Tech Bulletins
 
 
FLNR60ID - Tech Bulletin
Other Links
 
 
FLNR60ID - Other
 
FLNR60ID - Other
 
FLNR60ID - Other
 
FLNR60ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Interrupt Rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Ferrule
Voltage Rating
250 V ac;125 V dc
Dimensions and Weight
Diameter
1-1/16 in;27 mm
Overall Length
5-7/8 in;149.2 mm
Descriptions
Description
60A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Extra Long Description
LFSE FLNR060ID FUS 250V T/D CLASS R
Features
Littelfuse FLNR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 60 A, 250 V ac;125 V dc, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 in Diameter, 5-7/8 in Overall Length, 0.12 lb
Product Type
Time Delay Power Fuse
Short Description
Power Fuse, 60 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID
Special Features
Time-Delay
Additional Information
BLOWN FUSE INDICATOR
Yes
Fuse Class
RK5 Class
Fuse Type
Ferrule
Made In USA
yes
Package Quantity
1 CT;10 PK
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
Manufacturer Information
Brand
Powr-Pro(R)
Manufacturers Part Number
FLNR060ID
GTIN
00079458023848
UPC
079458023848
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
Standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
7 View Store
These alternate items can be purchased instead of FLNR60ID.
Jump To:

Similar Items

Similar items are close alternatives to FLNR60ID, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat