350400 - 3PH 380-480V Voltage Monitor Relay

Littelfuse

  • $548.83 (Each)
  • $548.83 (Each)
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
350400
Manufacturer
Littelfuse
Manufacturer's Part Number
350-400
Description
3PH 380-480V Voltage Monitor Relay
3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/GTIN
079458989786 / 00079458989786
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.83 (Each)
Resources
Brochures
 
 
350400 - Brochure
Images
 
 
350400 - Large Image
 
350400 - Small Image
Attachments
 
 
350400 - Specification Sheet
Other Links
 
 
350400 - Other
 
350400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
190-480
Descriptions
Description
3PH 380-480V VOLTAGE MONITOR RELAY
extra long description
LFSE 350-400 3-Phase VOLT Monitor/3
Product Type
3-Phase Volt Monitor/380-480V/480V Relay
Long Description
3-Phase VOLT Monitor/380-480V/480V relay. The 350 is a heavy-duty voltage monitor. This product should be used when high current relays or dual contacts are required, or 480V controls are used. Since the 350 uses heavy-duty relays, it comes in fixed voltage range models rather than a dual autoranging version like the Model 250. Has a 15A general purpose contact. It provides a SPDT (Form C) relay rated to switch up to 600V, allowing the use of 480V controls, eliminating the need for a control power transfor
Special Features
5YR WARR
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
350-400
GTIN
00079458989786
UPC
079458989786
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat