RHLED20012CB850V - 200W Led Round Highbay 5K 30000LM 120/277V Dim

Keystone

  • $100.65 (Each)
  • $100.65 (Each)

In-Stock: 21 available locally (West Monroe, LA) ( change location)
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
RHLED20012CB850V
Manufacturer
Keystone
Manufacturer's Part Number
KT-RHLED200-12CB-850-VDIM
Description
200W Led Round Highbay 5K 30000LM 120/277V Dim
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sensor Receptacle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654152127 / 0843654152127 / 00843654152127
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.65 (Each)
Stock Availability
West Monroe
21 (Check another store)
All Stores
192
Resources
Images
 
 
RHLED20012CB850V - Small Image
 
RHLED20012CB850V - Large Image
Attachments
 
 
RHLED20012CB850V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
200
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
Black
Base Type
N/A
Descriptions
Product Type
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Di
extra long description
Key KT-RHLED200-12CB-850-VDIM Round
Description
200W LED ROUND HIGHBAY 5K 30000LM 120/277V DIM
Long Description
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Dimming. Built in sensor receptacle
Construction
IP65
Additional Information
Input Voltage
120-277V
Nominal Size
12 in Round
ip rating
IP65
lumens
28000
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RHLED200-12CB-850-VDIM
GTIN
00843654152127
UPC
843654152127
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RHLED20012CB850V.
Jump To:

Similar Items

Similar items are close alternatives to RHLED20012CB850V, though they may not be 100% alike.

High Bays 23360-34358 Lumens Round Highbay 240WITH200W ITH150W CCT and Power Sel...
  • MFR Part #: H17XL
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($249.34) ·
H17XL - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$249.34

Each

QTY:
Each
Add
Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Col...
  • MFR Part #: HAYBAY180/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($461.23) ·
HAYBAY180D10 - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$461.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat