LED9.5A190840G3 - 9.5W Led A19 40K Dim 800LM 80cri

Keystone

  • $2.27 (Each)
  • $2.27 (Each)

  • $136.20 (Per 60)

In-Stock: 26 available locally (Cabot, AR) ( change location)
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
LED9.5A190840G3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5A19-O-840 /G3
Description
9.5W Led A19 40K Dim 800LM 80cri
Key KT-LED9.5A19-O-840 /G3 A19 Omni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654149899 / 0843654149899 / 00843654149899
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Standard Packaging
$136.20 (Per 60)
Stock Availability
Cabot
26 (Check another store)
Little Rock
139
All Stores
4,727
Resources
Attachments
 
 
LED9.5A190840G3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
A19
Number Of Lamps
N/A
Wattage
9
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Description
9.5W LED A19 40K DIM 800LM 80CRI
Long Description
Key KT-LED9.5A19-O-840 /G3 A19 Omni
Product Type
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base,
Additional Information
Beam Angle
230
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
800
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9.5A19-O-840 /G3
GTIN
00843654149899
UPC
843654149899
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.122
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,727

Location search:
These alternate items can be purchased instead of LED9.5A190840G3.
Jump To:

Similar Items

Similar items are close alternatives to LED9.5A190840G3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat