LED7.5T824G8CSJX - 7W Led T8 24" 3K/35/4K/5K/65K Combo (Type A-B)

Keystone

  • $12.23 (Each)
  • $12.23 (Each)

  • $305.75 (Per 25)

In-Stock: 32 available locally (DFW RDC, TX) ( change location)
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
LED7.5T824G8CSJX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5T8-24G-8CSJ-X3
Description
7W Led T8 24" 3K/35/4K/5K/65K Combo (Type A-B)
7W Led T8 Tube, 1150 Lumen, Glass Construction, 2FT, Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring), Combo Drive X3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654156125 / 0843654156125 / 00843654156125
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.23 (Each)
Carton
$305.75 (Per 25)
Stock Availability
DFW RDC
32 (Check another store)
All Stores
430
Resources
Attachments
 
 
LED7.5T824G8CSJX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
housing color
N/A
Descriptions
Product Type
7W Led T8 Tube, 1150 Lumen, Glass Construction, 2FT, Color S
Long Description
7W LED T8 Tube, 1150 lumen, Glass Construction, 2ft, Color Select 3000/3500/4000/5000K/6500k, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring), Combo Drive X3
Construction
Frosted Glass
Description
7W LED T8 24" 3K/35/4K/5K/65K COMBO (TYPE A-B)
extra long description
Key KT-LED7.5T8-24G-8CSJ-X3 7W LED
Additional Information
lumens
1150
Input Voltage
120-277V OR Ballast Dependent
Nominal Length
24 in
beam angle
240
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7.5T8-24G-8CSJ-X3
GTIN
00843654156125
UPC
843654156125
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED7.5T824G8CSJX.
Jump To:

Similar Items

Similar items are close alternatives to LED7.5T824G8CSJX, though they may not be 100% alike.

9W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or...
  • MFR Part #: KT-LED9T8-24G-850-X3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.50) ·
LED9T824G850X3 - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$10.90

Each

QTY:
Each
Add
7W Led T8 24" 35K/4K/5K DBL/SNGL End Coated Glass
  • MFR Part #: ESL-T8B2-7W-F13550
  • Manufacturer: Esl Vision LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.50) ·
ESLT8B27WF13550 - Esl Vision LLC

Check local availability

Total Availability: Out of Stock

Book Price

$10.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat