LED6PAR20F930 - 6W Led PAR20 30K 500LM 90cri

Keystone

  • $7.00 (Each)
  • $7.00 (Each)

  • $168.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED6PAR20F930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6PAR20-F-930
Description
6W Led PAR20 30K 500LM 90cri
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654125862 / 0843654125862 / 00843654125862
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Standard Packaging
$168.00 (Per 24)
Resources
Images
 
 
LED6PAR20F930 - Small Image
 
LED6PAR20F930 - Large Image
Attachments
 
 
LED6PAR20F930 - Specification Sheet
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
housing color
N/A
Base Type
E26
Descriptions
Product Type
50W Equiv., 6W, 500 Lumen, Par 20 Flood, E26, =90 Cri, Dimma
Description
6W LED PAR20 30K 500LM 90CRI
extra long description
Key KT-LED6PAR20-F-930 50W Equiv.,
Long Description
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6PAR20-F-930
GTIN
00843654125862
UPC
843654125862
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.274
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of LED6PAR20F930.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED6PAR20F930.

6W Led PAR20 30K 500LM 90cri
  • Our Part #: LED6PAR20F930G2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED6PAR20-F-930 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($168.00)
LED6PAR20F930G2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LED6PAR20F930, though they may not be 100% alike.

Pars 550 Lumens PAR20 7W 90CRI 3000K 40 Degree Beam Spread Dimmable
  • Our Part #: PAR20793040DDIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PAR20-7-930-40D-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($121.56)
PAR20793040DDIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.13

Each

QTY:
Each
Add

* All prices subject to change.