LED54HIDEX39850D - ***Discontinued--Gen 3 Available***

Keystone Technologies

  • $68.70 (Each)
  • $68.70 (Each)
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
LED54HIDEX39850D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
LED54HIDEX39850D
Description
***Discontinued--Gen 3 Available***
54W, 7, 660 Lumen, 250W MH Equiv., IP64, Mogul Base 120-277
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.70 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
LED54HIDEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Voltage Rating
120 to 277 V ac
Current Rating
0.47 A @ 120 V ac;0.20 A @ 277 V ac
Material, Color, and Finish
Color Rendering Index
>83
color temperature
5000 k
Base Type
Ex39 Mogul
Color Temperature in Kelvin
5000
Dimensions and Weight
Diameter
3.43 in
Height
10.70 in
Length
10.7 Inch
Descriptions
Product Type
LED HID Lamp
Description
***DISCONTINUED--GEN 3 AVAILABLE***
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 7660 lm Brightness (Lumens), 54 W, 120 to 277 V ac, 0.47 A @ 120 V ac;0.20 A @ 277 V ac, 50000+ h Average Life, Ex39 Mogul Base, Non Dimmable, 3.43 in Diameter, 10.70 in Height, Instant, 5 yr Warranty, 2.41 lb
Short Description
LED HID Lamp, 5000K, 7660 lm, 54W, 120 to 277VAC
Additional Information
RoHS Compliant; Equivalent Wattage 250 Watt; Efficacy 142 Lumen per Watt; Surge Protection 4 Kilovolt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
beam angle
360 °
Brightness (Lumens)
7660 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
16 PK
Intensity
7660 Lumen
Item
LED Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
LED54HIDEX39850D
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start
Packaging
Weight
2.41 lb
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
Application
Bollard, Decorative Lighting, Post Top, High Bay
Approval
UL (Canada and US), UL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED54HIDEX39850D.
Jump To:

Similar Items

Similar items are close alternatives to LED54HIDEX39850D, though they may not be 100% alike.

60W Led 250W MH Retrofit
  • Our Part #: LED605039
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,260.96) ·
LED605039 - Bergen Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$157.62

Each

QTY:
Each
Add
Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° B...
  • Our Part #: L54HIDEX39850DG2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED54HID-EX39-850-D /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($1,151.84) ·
L54HIDEX39850DG2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$71.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat