LED45HIDEX39850D - ***Discontinued--Gen 3 Available***

Keystone Technologies

  • $64.66 (Each)
  • $64.66 (Each)
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
LED45HIDEX39850D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
LED45HIDEX39850D
Description
***Discontinued--Gen 3 Available***
Led Lamp, Non-Dimmable, Hid Replacement Led, 1ST Generation, Instant Start Type; 10.7 Inch; Ul (Canada and Us), Ul, DLC Approval; Bollard, Decorative Lighting, Post Top, High Bay Application; 120 to 277 Volt Ac Voltage Rating; 3.43 Inch Diameter
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.66 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.42 A @ 120 V ac;0.18 A @ 277 V ac
Voltage Rating
120 to 277 V ac
Wattage
45 W
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
>83
color temperature
5000 k
Base Type
Ex39 Mogul
Dimensions and Weight
Length
10.7 Inch
Diameter
3.43 in
Height
10.70 in
Descriptions
Product Type
LED HID Lamp
Description
***DISCONTINUED--GEN 3 AVAILABLE***
Commodity Description
LED SPECIALTY LAMPS & MODULES
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 6350 lm Brightness (Lumens), 45 W, 120 to 277 V ac, 0.42 A @ 120 V ac;0.18 A @ 277 V ac, 50000+ h Average Life, Ex39 Mogul Base, Non Dimmable, 3.43 in Diameter, 10.70 in Height, Instant, 5 yr Warranty, 2.4 lb
Additional Information
RoHS Compliant; Equivalent Wattage 175 Watt; Efficacy 141 Lumen per Watt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F
Short Description
LED HID Lamp, 5000K, 6350 lm, 45W, 120 to 277VAC, 6350 Lumens, Hor Rot Base
Additional Information
Beam Spread Angle
360 Degree
Intensity
6350 Lumen
Item
LED Lamp
beam angle
360 °
Brightness (Lumens)
6350 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
16 PK
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
LED45HIDEX39850D
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start
Packaging
Weight
2.4 lb
Weight per each
2.33
Carton
1
Uses, Certifications, and Standards
Application
Bollard, Decorative Lighting, Post Top, High Bay
Approval
UL (Canada and US), UL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED45HIDEX39850D.
Jump To:

Similar Items

Similar items are close alternatives to LED45HIDEX39850D, though they may not be 100% alike.

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Applica...
  • Our Part #: L45HIDEX39850DG2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED45HID-EX39-850-D /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.99) ·
L45HIDEX39850DG2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat