LED18T8U6GC840D - 18W Led T8 U-Bend 6" 40K Line Voltage 2200LM

Keystone

  • $30.23 (Each)
  • $30.23 (Each)

  • $362.76 (Per 12)

In-Stock: 12 available locally (Sulphur, LA) (change location)
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
LED18T8U6GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18T8-U6GC-840-D-CP
Description
18W Led T8 U-Bend 6" 40K Line Voltage 2200LM
U-Bend T8 Led Lamp, Approximately 40% More Energy Efficient Than Standard F32T8 Lamps;Improved Lamp Durability With Shatterproof Coated Glass;Instant Startup;Replacement For Conventional Fluorescent Lamp;Suitable For Dry and Damp Locations Additional Information, 50000 H Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 LM Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, Frosted Finish, 6 In Height, 22.25 In Length, Glass Mater
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012529 / 0890949012529 / 00890949012529
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.23 (Each)
Carton
$362.76 (Per 12)
Stock Availability
Sulphur
12 (Check another store)
Alexandria
9
All Stores
356
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED18T8U6GC840D - Small Image
 
LED18T8U6GC840D - Large Image
Specifications Sheets
 
 
LED18T8U6GC840D - Specification Sheet
Attachments
 
 
LED18T8U6GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
18 W
Voltage Rating
120 to 277 v
Material
Glass
Ballast Type
By-Pass
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>80
color temperature
4000 K
Finish
Frosted
Base Type
G13 (Medium Bi-Pin)
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1 in
Height
6 in
Length
22.25 in
Descriptions
Long Description
U-Bend T8 LED Lamp, Approximately 40% More Energy Efficient than Standard F32T8 Lamps;Improved Lamp Durability with Shatterproof Coated Glass;Instant Startup;Replacement for Conventional Fluorescent Lamp;Suitable for Dry and Damp Locations Additional Information, 50000 h Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 lm Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 in Diameter, Frosted Finish, 6 in Height, 22.25 in Length, Glass Mater
Features
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast. Upgrading fluorescent lights to LED will save time and money in maintenance costs. When a fluorescent light is frequently turned on and off the lifes
Product Type
U-Bend T8 LED Lamp
Short Description
U-Bend T8 LED Lamp, 18 W, 120 to 277 V, 4000 K, 2150 lm, Frosted, 12 CT
Additional Information
Replacement for Conventional Fluorescent Lamp;Approximately 40% More Energy Efficient than Standard F32T8 Lamps;Instant Startup;Suitable for Dry and Damp Locations;Improved Lamp Durability with Shatterproof Coated Glass
extra long description
Key KT-LED18T8-U6GC-840-D-CP 18W, 2
Description
18W LED T8 U-BEND 6" 40K LINE VOLTAGE 2200LM
Construction
Frosted Glass
Additional Information
beam angle
220 °
Brightness (Lumens)
2150 lm
Maximum Operating Temperature
+45°C;+113°F
average life
50000 h
Power Factor
>0.9
Minimum Operating Temperature
-20°C;-4°F
Warranty
5 yr
Standards Met
DLC Listed;RoHS Compliant;cULus Listed;NSF Certified;cULus Recognized
package quantity
12 CT
Input Voltage
120-277V
lumens
2150
Nominal Length
6 U-Bend
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18T8-U6GC-840-D-CP
Brand
Keystone
GTIN
00890949012529
UPC
890949012529
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.51
Carton
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED18T8U6GC840D.
Jump To:

Similar Items

Similar items are close alternatives to LED18T8U6GC840D, though they may not be 100% alike.

Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
  • Our Part #: U618840SEBYP
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U6-18-840-SE-BYP
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($327.12) ·
U618840SEBYP - Rab Lighting

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat