LED18T8U6GC840D - 18W Led T8 U-Bend 6" 40K Line Voltage 2200LM

Keystone

  • $30.23 (Each)
  • $30.23 (Each)

  • $362.76 (Per 12)
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
LED18T8U6GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18T8-U6GC-840-D-CP
Description
18W Led T8 U-Bend 6" 40K Line Voltage 2200LM
U-Bend T8 Led Lamp, Approximately 40% More Energy Efficient Than Standard F32T8 Lamps;Improved Lamp Durability With Shatterproof Coated Glass;Instant Startup;Replacement For Conventional Fluorescent Lamp;Suitable For Dry and Damp Locations Additional Information, 50000 H Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 LM Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, Frosted Finish, 6 In Height, 22.25 In Length, Glass Mater
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012529 / 0890949012529 / 00890949012529
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.23 (Each)
Carton
$362.76 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
262
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED18T8U6GC840D - Small Image
 
LED18T8U6GC840D - Large Image
Attachments
 
 
LED18T8U6GC840D - Specification Sheet
Specifications Sheets
 
 
LED18T8U6GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED18T8U6GC840D.
Jump To:

Similar Items

Similar items are close alternatives to LED18T8U6GC840D, though they may not be 100% alike.

Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
  • MFR Part #: U6-18-840-SE-BYP
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($327.12) ·
U618840SEBYP - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$27.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat