LED15T848GC835X - 15W Led T8 48" 35K Combo

Keystone Technologies

  • $17.28 (Each)
  • $17.28 (Each)

  • $432.00 (Per 25)
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
LED15T848GC835X
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED15T8-48GC-835-X
Description
15W Led T8 48" 35K Combo
Linear Fluorescent Led Lamp, Linear, Single Ended, Instant Start Type; 47.5 Inch; Ul (Canada and Us), Ul, NSF/Ansi, DLC Approval; Food Equipment, Splash Zone, Dry and Damp Location Application; 120 to 277 Volt Voltage Rating; 1 Inch Diameter
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949010327
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$432.00 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
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
120 to 277 Volt
Wattage
15 Watt
Material, Color, and Finish
Color Temperature in Kelvin
3500
Color Rendering Index
80 A
Base Type
G13 Medium 2-Pin
Dimensions and Weight
Diameter
1 INCH
Length
47.5 Inch
Descriptions
Description
15W LED T8 48" 35K COMBO
Product Type
Linear Fluorescent Led Lamp
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, SINGLE ENDED, INSTANT START TYPE; 47.5 INCH; UL (CANADA AND US), UL, NSF/ANSI, DLC APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 1 INCH DIAMETER
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; System Wattage 18.5 Watt; Efficacy 100 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
extra long description
LINEAR, SINGLE ENDED, INSTANT START TYPE; 47.5 INCH; UL (CANADA AND US), UL, NSF/ANSI, DLC APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 1 INCH DIAMETER; 15 WATT WATTAGE; LED TUBE; G13 MEDIUM 2-PIN BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 1800 LUMEN INTENSITY; 3500; 80 COLOR RENDERING INDEX; FROSTED GLASS FINISH; 220 DEGREE BEAM SPREAD ANGLE; COMBODRIVE BRAND; ROHS COMPLIANT; SHATTER PROOF COATED GLASS; SYSTEM WATTAGE 18.5 WATT; EFFICA
Additional Information
Intensity
1800 LUMEN
Beam Spread Angle
220 Degree
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Manufacturers Part Number
KT-LED15T8-48GC-835-X
Model
800
Brand
Keystone Technologies
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Single Ended, Instant Start
Packaging
Weight per each
0.72
Carton
25
Uses, Certifications, and Standards
Application
Food Equipment, Splash Zone, Dry and Damp Location
Approval
UL (Canada and US), UL, NSF/ANSI, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat