KTLED18.5T848GC8 - 18.5W Led T8 48" 40K Line DBL/SNGL Ended GC 2600LM

Keystone Technologies

  • $11.09 (Each)
  • $11.09 (Each)

  • $277.25 (Per 25)

In-Stock: 2,161 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED18.5T848GC8
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED18.5T8-48GC-840-DX2
Description
18.5W Led T8 48" 40K Line DBL/SNGL Ended GC 2600LM
Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47.15 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 1.1 Inch Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949020296
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Carton
$277.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,161
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.15 Amp at 120 Volt AC, 0.07 Amp at 277 Volt AC
Voltage Rating
120 to 277 Volt AC
Wattage
18.5 Watt
Material, Color, and Finish
Base Type
G13 Medium 2-Pin
Color Rendering Index
83
Color Temperature In Kelvin
4000
Dimensions and Weight
Diameter
1.1 Inch
Length
47.15 Inch
Descriptions
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; Efficacy 135 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, SINGLE/DOUBLE ENDED, INSTANT START TYPE; 47.15 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL, DLC APPROVAL; FOOD EQUIPMENT APPLICATION; 120 TO 277 VOLT AC VOLTAGE RATING; 1.1 INCH DIAMETER
Additional Information
Beam Spread Angle
240 Degree
Glass Finish
FROSTED
Intensity
2500 Lumen
Item
LED Tube
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED18.5T8-48GC-840-DX2
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Single/Double Ended, Instant Start
Packaging
Weight per each
0.7
Carton
25
Uses, Certifications, and Standards
Application
Food Equipment
Approval
UL (Canada and US), UL, NSF/ANSI, ETL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat