KTEMRGLED5500AC - 120-277V 5W Led Emergency Backup

Keystone

  • $94.30 (Each)
  • $94.30 (Each)

  • $2,357.50 (Per 25)

In-Stock: 2 available locally (Rogers, AR) (change location)
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
KTEMRGLED5500AC
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500-AC-IP
Description
120-277V 5W Led Emergency Backup
Led Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Installs On Primary Side Of Ac Powered Led Load. Optimized For Type B Single Ended Led Tubes. Includes Instruction Sheets & Test Switch. Individually Packaged.
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018613 / 0890949018613 / 00890949018613
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.30 (Each)
Standard Packaging
$2,357.50 (Per 25)
Stock Availability
Rogers
2 (Check another store)
Springdale
27
All Stores
314
Resources
Images
 
 
KTEMRGLED5500AC - Small Image
 
KTEMRGLED5500AC - Large Image
Attachments
 
 
KTEMRGLED5500AC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
N/A
Base Type
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
120-277V 5W LED EMERGENCY BACKUP
Product Type
25W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000,
extra long description
Key KT-EMRG-LED-5-500-AC-IP 25W, 7"
Long Description
LED Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Installs on Primary Side of AC Powered LED load. Optimized for Type B Single Ended LED Tubes. Includes Instruction Sheets & Test Switch. Individually Packaged.
Construction
ONE PIECE
Additional Information
lumens
500
Output Current
Load Dependant
Input Voltage
120-277V
Output Voltage
40-100
Circuit Type
N/A
beam angle
N/A
ip rating
N/A
Nominal Length
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Nominal Size
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500-AC-IP
GTIN
00890949018613
UPC
890949018613
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
0.96
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KTEMRGLED5500AC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KTEMRGLED5500AC.

Led Emergency Backup, 5W - 500 Lumen Constant Power Design. 120-277V Input. Inst...
  • Our Part #: EMRGLED5500AC
  • Rogers Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-EMRG-LED-5-500-AC-IP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,357.50) ·
EMRGLED5500AC - Keystone Technologies

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$94.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat