95035 - 2-Port Alumiconn 100/Box

King

  • $502.28 (Each)
  • $502.28 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
95035
Manufacturer
King
Manufacturer's Part Number
95035
Description
2-Port Alumiconn 100/Box
2-Port Alumiconn 100 PC. Box
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
39121428 - Electrical taps
UPC/GTIN
719362950358 / 00719362950358
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$502.28 (Each)
Resources
Descriptions
Product Type
Lug Connector
Description
2-PORT ALUMICONN 100/BOX
extra long description
18 AWG SOLID/STRANDED, 12 AWG SOLID MIN. CONDUCTOR SIZE; 10 AWG SOLID/STRANDED, 10 AWG SOLID MAX. CONDUCTOR SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), UL 486C APPROVAL; 300 VOLT VOLTAGE RATING; TIN PLATED (LUG), NICKEL PLATED (SCREW) BODY MATERIAL; 2 PORT(S); ALUMICONN[R] BRAND; OVERALL DIMENSION 0.91 INCH LENGTH X 0.77 INCH WIDTH X 0.65 INCH HEIGHT; TEMPERATURE RATING 105 DEG C; FLAMMABILITY RATING V-2; APPLICABLE STANDARD CPSC
Long Description
2-PORT ALUMICONN 100 PC. BOX
Manufacturer Information
Brand
King
Manufacturers Part Number
95035
GTIN
00719362950358
UPC
719362950358
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.52
Carton
1
You must have an account to view stock levels

* All prices subject to change.