VDV826728 - Pass-Thru Modular Data Plugs, RJ45-CAT5E, 10PK

Klein Tools

  • $11.49 (Each)
  • $11.49 (Each)

  • $45.96 (Per 4)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826728
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-728
Description
Pass-Thru Modular Data Plugs, RJ45-CAT5E, 10PK
Exclusive Klein-Designed Pass-Thru™ Modular Plugs For Fast, Reliable Connector Installations For Data Applications. Saves Time, Trims Flush to End Face When Used With Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and Eliminates Wasted Materials. 10-Pack Of These 8 Position, 8 Contact Pass Through Data Plugs For Solid or Stranded Cable.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644690976 / 00092644690976
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.49 (Each)
Standard Packaging
$45.96 (Per 4)
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
3
Resources
Images
 
 
VDV826728 - Small Image
 
VDV826728 - Large Image
 
VDV826728 - Large Image
 
VDV826728 - Large Image
 
VDV826728 - Large Image
 
VDV826728 - Large Image
 
VDV826728 - Large Image
 
VDV826728 - Large Image
Attachments
 
 
VDV826728 - Specification Sheet
360 Images
 
 
VDV826728 - 360 Image
Other Links
 
 
VDV826728 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC Plastic; Gold Plated Contacts
Dimensions and Weight
Overall Length
0.875" (2.2 cm)
Descriptions
Description
PASS-THRU MODULAR DATA PLUGS, RJ45-CAT5E, 10PK
Extra Long Description
KLE VDV826-728 Pass-Thru™ Data Plug
Features
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials.
Long Description
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for data applications. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. 10-Pack of these 8 position, 8 contact Pass Through data plugs for solid or stranded cable.
Product Type
Pass-Thru™ Data Plug, CAT5E, 10 PK
Special Features
Pass-Thru Technology
Additional Information
Cable Type
CAT5e
Connector Type
RJ45
Overall Height
0.453" (1.2 cm)
Overall Width
0.094" (0.2 cm)
Package Quantity
10
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-728
GTIN
00092644690976
UPC
092644690976
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Packaging
Weight
1 oz (28 g)
Weight per each
0.062
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Voice and Data
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat