RT250 - Gfci Receptacle Tester With LCD

Klein Tools

  • $36.46 (Each)
  • $36.46 (Each)

  • $145.84 (Per 4)

In-Stock: 2 available locally (Bryan, TX) (change location)
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
RT250
Manufacturer
Klein Tools
Manufacturer's Part Number
RT250
Description
Gfci Receptacle Tester With LCD
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644693212 / 00092644693212
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Standard Packaging
$145.84 (Per 4)
Stock Availability
Bryan
2 (Check another store)
Houston RDC
2
All Stores
117
Resources
Images
 
 
RT250 - Small Image
 
RT250 - Large Image
 
RT250 - Large Image
 
RT250 - Large Image
 
RT250 - Large Image
 
RT250 - Large Image
 
RT250 - Large Image
 
RT250 - Large Image
 
RT250 - Video
360 Images
 
 
RT250 - 360 Image
Attachments
 
 
RT250 - Specification Sheet
Other Links
 
 
RT250 - Other
 
RT250 - Other
 
RT250 - Other
 
RT250 - Other
 
RT250 - Other
 
RT250 - Other
 
RT250 - Other
 
RT250 - Other
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
ABS and Electrical Components
Dimensions and Weight
Overall Length
4.5" (11.4 cm)
Descriptions
extra long description
KLEIN RT250 GFCI Receptacle Tester
Features
The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets.
Product Type
Gfci Receptacle Tester With LCD
Description
GFCI RECEPTACLE TESTER WITH LCD
Long Description
The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets.
Special Features
Large LCD Display; Patent Pending Detection of Open Neutral Open Ground Wiring Fault; Shows Amount of Time it Takes to Trip GFCI
Additional Information
media
Yes
Overall Height
1.1" ( 2.8 cm)
Voltage
135V AC
Overall Width
2" (5.1 cm)
included
Tester; 2 x 1.5V AAA Alkaline Batteries; Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
RT250
GTIN
00092644693212
UPC
092644693212
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
GFCI Receptacle Tester
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CAT II 135V Safety Rating
Application
Detects and Identifies Common Wiring Problems in GFCI Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat