PH2115 - #2 Phillips Power Driver 1" 15PK

Klein Tools

  • $16.81 (Each)
  • $16.81 (Each)

  • $100.86 (Per 6)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH2115
Manufacturer
Klein Tools
Manufacturer's Part Number
PH2115
Description
#2 Phillips Power Driver 1" 15PK
Klein PH2115 #2 Phillips Power Driv
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327230 / 00092644327230
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.81 (Each)
Standard Packaging
$100.86 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
PH2115 - Small Image
 
PH2115 - Large Image
 
PH2115 - Large Image
 
PH2115 - Large Image
 
PH2115 - Large Image
 
PH2115 - Video
Attachments
 
 
PH2115 - Specification Sheet
Other Links
 
 
PH2115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1
Descriptions
Description
#2 PHILLIPS POWER DRIVER 1" 15PK
Long Description
KLEIN PH2115 #2 Phillips Power Driv
Product Type
#2 Phillips Power Driver 1" PK 15
Additional Information
Media
Yes
Package Quantity
15
Shank Type
1/4" Hex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PH2115
GTIN
00092644327230
UPC
092644327230
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.10 oz (2.8 g)
Weight per each
0.006
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Oklahoma City
2 View Store

M-Z

Location Stock Available
Sulphur
3 View Store

* All prices subject to change.

Begin Live Chat