NCVT3P - Dual Range Non-Contact Voltage Tester W/Flashlight

Klein Tools

  • $34.79 (Each)
  • $34.79 (Each)

  • $278.32 (Per 8)

In-Stock: 158 available at other locations ( find a store with stock)
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
NCVT3P
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT3P
Description
Dual Range Non-Contact Voltage Tester W/Flashlight
The NCVT-3P Is A Non-Contact Voltage Tester With An Integrated Flashlight. The Voltage Sensor Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-3P Is Rugged Enough For Any Job Site.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644693236 / 00092644693236
Weight per unit
0.104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.79 (Each)
Standard Packaging
$278.32 (Per 8)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
158
Resources
Other Links
 
 
NCVT3P - Other
 
NCVT3P - Other
 
NCVT3P - Other
 
NCVT3P - Other
 
NCVT3P - Other
 
NCVT3P - Other
Images
 
 
NCVT3P - Small Image
 
NCVT3P - Large Image
 
NCVT3P - Large Image
 
NCVT3P - Large Image
 
NCVT3P - Large Image
 
NCVT3P - Large Image
 
NCVT3P - Large Image
 
NCVT3P - Large Image
 
NCVT3P - Video
Attachments
 
 
NCVT3P - Specification Sheet
360 Images
 
 
NCVT3P - 360 Image
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
Polycarbonate
Dimensions and Weight
Overall Length
5.70" (14.5 cm)
Descriptions
Description
DUAL RANGE NON-CONTACT VOLTAGE TESTER W/FLASHLIGHT
Extra Long Description
KLE NCVT3P Dual Range NCVT with Fla
Features
The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site.
Long Description
The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site.
Product Type
Dual Range NCVT With Flashlight
Special Features
Flashlight, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
Battery Life
125 hr
Included
NCVT; Batteries
Media
Yes
Overall Height
0.93" (2.4 cm)
Overall Width
1.09" (2.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT3P
GTIN
00092644693236
UPC
092644693236
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual Range with Flashlight
Packaging
Weight
1.9 oz (51.0 g)
Weight per each
0.104
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Non-Contact Detection and Testing of AC Voltage
Standard
CAT IV 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of NCVT3P.
Jump To:

Similar Items

Similar items are close alternatives to NCVT3P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat