NCVT1P - Non-Contact Voltage Tester Pen, 50 to 1000V Ac

Klein Tools

  • $22.68 (Each)
  • $22.68 (Each)

  • $272.16 (Per 12)

In-Stock: 10 available locally (Springfield, MO) (change location)
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
NCVT1P
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT1P
Description
Non-Contact Voltage Tester Pen, 50 to 1000V Ac
Klein Tools Non-Contact Voltage Tester Detects Standard Voltage In Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non Tamper-Resistant Outlets and Wires. A Bright Green Led Indicates The Tester Is Powered On. It Changes to Red and An Audible Tone Sounds When Voltage Is Detected.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644693700 / 00092644693700
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Standard Packaging
$272.16 (Per 12)
Stock Availability
Springfield
10 (Check another store)
All Stores
71
Resources
Images
 
 
NCVT1P - Small Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Large Image
 
NCVT1P - Video
360 Images
 
 
NCVT1P - 360 Image
Attachments
 
 
NCVT1P - Specification Sheet
Other Links
 
 
NCVT1P - Other
 
NCVT1P - Other
 
NCVT1P - Other
 
NCVT1P - Other
 
NCVT1P - Other
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
Polymer Body and Electronic Components
Dimensions and Weight
Overall Length
5.5" (14 cm)
Descriptions
Description
NON-CONTACT VOLTAGE TESTER PEN, 50 TO 1000V AC
Product Type
Non-Contact Voltage Tester 50-1000V
extra long description
KLEIN NCVT1P Non-Contact Voltage Te
Features
Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. A bright green LED indicates the tester is powered on. It changes to red and an audible tone sounds when voltage is detected.
Long Description
Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. A bright green LED indicates the tester is powered on. It changes to red and an audible tone sounds when voltage is detected.
Special Features
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
media
Yes
battery life
Overall Height
0.72" (1.8 cm)
Overall Width
1" (2.5 cm)
Voltage
50 - 1000V AC
included
NCVT; Instructions; 2 x AAA 1.5 Volt Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT1P
GTIN
00092644693700
UPC
092644693700
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Voltage Tester Pen
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CAT IV 1000V
Application
Non-Contact Detection and Testing of AC Voltage; Not Recommended for Tamper-resistant Outlets
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat