NCVT1 - Non-Contact Voltage Tester Pen, 50 to 1000 Volts

Klein Tools

  • $20.11 (Each)
  • $20.11 (Each)

  • $241.32 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT1
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-1
Description
Non-Contact Voltage Tester Pen, 50 to 1000 Volts
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 1.6 Oz
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644690006 / 00092644690006
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.11 (Each)
Standard Packaging
$241.32 (Per 12)
Stock Availability
McAllen
0
All Stores
0
Resources
Images
 
 
NCVT1 - Large Image
 
NCVT1 - Small Image
 
NCVT1 - Video
Specifications Sheets
 
 
NCVT1 - Specification Sheet
Attachments
 
 
NCVT1 - Specification Sheet
Brochures
 
 
NCVT1 - Brochure
Other Links
 
 
NCVT1 - Other
 
NCVT1 - Other
 
NCVT1 - Other
 
NCVT1 - Other
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
50 to 1000 V ac
Dimensions and Weight
Height
1 in;25.4 mm
Length
5.5 in;139.7 mm
Width
0.719 in;18.3 mm
Overall Length
5.50" (14 cm)
Descriptions
Product Type
Non-Contact Voltage Tester
Long Description
Non-Contact Voltage Tester, 50 to 1000 V ac, LED Display, 50 to 500 Hz, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 in Height, 5.5 in Length, 0.719 in Width, 1.6 oz
Features
Use this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to red and warning tones sound when voltage is detected.
Short Description
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
Description
NON-CONTACT VOLTAGE TESTER PEN, 50 TO 1000 VOLTS
Special Features
Green Led Turns Off and Red Led Illuminates Continuously.
Additional Information
Number of Batteries
2
Battery Included
Yes
Indication Type
Visual
for use with
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
Standards Met
CE Certified;cUlus Listed
package quantity
12 PK;1 CT
Display Type
LED
Power Source
Battery
media
Yes
Overall Width
0.72" (1.8 cm)
Overall Height
1.00" (2.5 cm)
Voltage
50 - 1000V AC
included
Insert Card with Integrated Owner's Manual and 2 AAA 1.5 volt Batteries
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-1
GTIN
00092644690006
UPC
092644690006
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Non-Contact
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.6 oz;45 g
Weight per each
0.05
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Non-Contact Detection of Voltage in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets, and Wires
Frequency Rating
50 to 500 Hz
standard
CAT IV 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater McAllen Area