K12065CR - Kleinkurve Heavy-Duty Wire Stripper/Cutter/Crimper

Klein Tools

  • $61.89 (Each)
  • $61.89 (Each)

  • $371.34 (Per 6)

In-Stock: 46 available at other locations ( find a store with stock)
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
K12065CR
Manufacturer
Klein Tools
Manufacturer's Part Number
K12065CR
Description
Kleinkurve Heavy-Duty Wire Stripper/Cutter/Crimper
Klein'S Forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool Is Built With The Durability Of Pliers, The Sharpness and Precision Of A Wire Stripper and An Integrated Crimper. This American-Made Tool Provides Durable Wire Cutting, Stripping, Crimping and Twisting Plus Bolt Shearing In One Tool. Four Times (4X) Stronger Than Traditional Klein Wire Strippers. This Tool Strips 8-18 Awg Solid and 10-20 Awg Stranded Wire and Crimps 10-20 Awg Stranded. Easily Twists Three Wires At A Time.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644340277 / 00092644340277
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.89 (Each)
Standard Packaging
$371.34 (Per 6)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
46
Resources
Other Links
 
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
 
K12065CR - Other
Images
 
 
K12065CR - Small Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Large Image
 
K12065CR - Video
Attachments
 
 
K12065CR - Specification Sheet
360 Images
 
 
K12065CR - 360 Image
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
KLEINKURVE HEAVY-DUTY WIRE STRIPPER/CUTTER/CRIMPER
Extra Long Description
KLE K12065CR Heavy-Duty Wire Stripp
Features
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Long Description
Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.
Product Type
Heavy-Duty Wire Stripper Crimper
Additional Information
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12065CR
GTIN
00092644340277
UPC
092644340277
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.7
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K12065CR.
Jump To:

Similar Items

Similar items are close alternatives to K12065CR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat