K12045 - Slim-Forged Dual NM Cable Stripper / Cutter

Klein Tools

  • $36.99 (Each)
  • $36.99 (Each)

  • $110.97 (Per 3)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K12045
Manufacturer
Klein Tools
Manufacturer's Part Number
K12045
Description
Slim-Forged Dual NM Cable Stripper / Cutter
Klein Tools Heavy-Duty Wire Stripper Feature Slim-Forged Design For Optimal Comfort During Extended Electrical Work. Strips 12-14 Awg Solid Wire, 14-16 Awg Stranded Wire, and 12/2 and 14/2 NM-B Non-Metallic Sheathed Wire With Precision. Enhanced Blade Design Delivers Easier Cutting With Maximum Leverage. Self-Opening Spring Handle and Cross Hatched Jaws Provide Secure Grip, While The Integrated Shear Cutter Cleanly Cuts 6-32 and 8-32 Machine Screws.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644343346 / 00092644343346
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.99 (Each)
Standard Packaging
$110.97 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
K12045 - Small Image
 
K12045 - Large Image
 
K12045 - Large Image
 
K12045 - Large Image
 
K12045 - Large Image
 
K12045 - Large Image
 
K12045 - Large Image
 
K12045 - Large Image
Other Links
 
 
K12045 - Other
Attachments
 
 
K12045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
8.37
Descriptions
Description
SLIM-FORGED DUAL NM CABLE STRIPPER / CUTTER
Extra Long Description
KLE K12045 Forged Dual NM Wire Stri
Long Description
Klein Tools Heavy-Duty Wire Stripper feature slim-forged design for optimal comfort during extended electrical work. Strips 12-14 AWG solid wire, 14-16 AWG stranded wire, and 12/2 and 14/2 NM-B non-metallic sheathed wire with precision. Enhanced blade design delivers easier cutting with maximum leverage. Self-opening spring handle and cross hatched jaws provide secure grip, while the integrated shear cutter cleanly cuts 6-32 and 8-32 machine screws.
Product Type
Forged Dual NM Wire Stripper/Cutter
Special Features
Shears 6-32, 8-32 Screws
Additional Information
Cable Size
12/2;14/2
Cable Type
NM Cable
Overall Height
0.63" (1.6 cm)
Overall Width
2.34" (5.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12045
GTIN
00092644343346
UPC
092644343346
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper/Cutter
Packaging
Weight
7.5 oz (213 g)
Weight per each
0.54
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

* All prices subject to change.

Begin Live Chat