K12035 - Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg

Klein Tools

  • $44.53 (Each)
  • $44.53 (Each)

  • $267.18 (Per 6)

In-Stock: 1 available locally (San Angelo, TX) ( change location)
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
K12035
Manufacturer
Klein Tools
Manufacturer's Part Number
K12035
Description
Klein-Kurve Heavy-Duty Wire Stripper 8-20 Awg
These Forged, Heavy-Duty Wire Strippers Have Shear-Cutting Knives For A Lower Force to Cut Copper Wire and Larger Cable Such As Romex® and Other Nonmetallic (Type NM) Cable. Updated Design Features Six Stripping Holes For 8-18 Awg Solid and 10-20 Awg Stranded Wire. The Large Knurled Plier Head Pulls and Twists Wire. Screw Shearing Holes Handle 6-32 and 8-32 Screws.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644343353 / 00092644343353
Weight per unit
0.612 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.53 (Each)
Standard Packaging
$267.18 (Per 6)
Stock Availability
San Angelo
1 (Check another store)
Abilene
4
All Stores
386
Resources
Images
 
 
K12035 - Small Image
 
K12035 - Large Image
 
K12035 - Large Image
 
K12035 - Large Image
 
K12035 - Video
360 Images
 
 
K12035 - 360 Image
Attachments
 
 
K12035 - Specification Sheet
Other Links
 
 
K12035 - Other
 
K12035 - Other
 
K12035 - Other
 
K12035 - Other
 
K12035 - Other
 
K12035 - Other
 
K12035 - Other
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
Steel
Material, Color, and Finish
Handle Color
Blue/Gray
Dimensions and Weight
Overall Length
8.41
Descriptions
Product Type
Klein-Kurve Wire Stripper, Cutter
Description
KLEIN-KURVE HEAVY-DUTY WIRE STRIPPER 8-20 AWG
extra long description
KLEIN K12035 Klein-Kurve Wire Stri
Features
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws.
Long Description
These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws.
Special Features
Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers
Additional Information
media
Yes
Overall Height
0.53" (1.4 cm)
Overall Width
2.25" (5.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12035
GTIN
00092644343353
UPC
092644343353
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Heavy Duty, Shear Cutting
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.612
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping and Cutting
standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 386

Location search:
These alternate items can be purchased instead of K12035.
Jump To:

Similar Items

Similar items are close alternatives to K12035, though they may not be 100% alike.

Wire Stripper, Steel, #16 to #8 Awg (Solid);#18 to #10 Awg (Strand) Stripping Ca...
  • MFR Part #: K12054
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($252.36) ·
K12054 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$42.06

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Wire Stripper, Robust Forged Steel, Blue or Yellow Handle Color, Knurled, Non-In...
  • MFR Part #: K12055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($245.46) ·
K12055 - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$40.91

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Klein-Kurve® HD Wire Stripper
  • MFR Part #: K12054
  • GTIN: 00092644343544
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat