J63050 - Journeyman Cable Cutter

Klein Tools

  • $44.99 (Each)
  • $44.99 (Each)

  • $269.94 (Per 6)

In-Stock: 2 available locally (Palestine, TX) (change location)
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
J63050
Manufacturer
Klein Tools
Manufacturer's Part Number
J63050
Description
Journeyman Cable Cutter
High Leverage Cable Cutter, 4/0 Aluminum;2/0 Soft Copper;100-Pair 24 Awg Communications Cable Cutting Capacity, Red;Black (Handle), Journeyman (Handle), 9-9/16 In Overall Length, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644721137 / 00092644721137
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.99 (Each)
Standard Packaging
$269.94 (Per 6)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
3
All Stores
231
Resources
Images
 
 
J63050 - Small Image
 
J63050 - Large Image
 
J63050 - Large Image
 
J63050 - Video
360 Images
 
 
J63050 - 360 Image
Attachments
 
 
J63050 - Specification Sheet
Brochures
 
 
J63050 - Brochure
Other Links
 
 
J63050 - Other
 
J63050 - Other
 
J63050 - Other
 
J63050 - Other
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
Red;Black (Handle)
Finish
Journeyman (Handle)
Handle Color
RED/BLACK
Dimensions and Weight
Overall Length
9-9/16 in;242.9 mm
Descriptions
Product Type
Cable Cutter
High Leverage Cable Cutter
Long Description
High Leverage Cable Cutter, 4/0 Aluminum;2/0 Soft Copper;100-Pair 24 AWG Communications Cable Cutting Capacity, Red;Black (Handle), Journeyman (Handle), 9-9/16 in Overall Length, 0.98 lb
Features
Cut aluminum, copper and communications cable with the Klein Tools Journeyman High-Leverage Cable Cutter. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Short Description
Cable Cutter, Red, Journeyman Handle
extra long description
KLEIN J63050 Cable Cutter
Description
JOURNEYMAN CABLE CUTTER
Additional Information
Cutting Capacity
4/0 Aluminum;2/0 Soft Copper;100-Pair 24 AWG Communications Cable
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J63050
GTIN
00092644721137
UPC
092644721137
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
0.98 lb;0.44 kg
Weight per each
0.98
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Cable Cutting in Confined Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:

* All prices subject to change.

Begin Live Chat