J2078CR - All-Purpose Needle Nose Pliers W/ Crimper, 8.5"

Klein Tools

  • $55.69 (Each)
  • $55.69 (Each)

  • $334.14 (Per 6)

In-Stock: 3 available locally (Covington, LA) (change location)
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
J2078CR
Manufacturer
Klein Tools
Manufacturer's Part Number
J207-8CR
Description
All-Purpose Needle Nose Pliers W/ Crimper, 8.5"
All-Purpose Pliers With Crimper, Steel Blade Material, 1/2 In Blade Length, Black;Yellow (Handle), Journeyman (Handle), 8-5/8 In Overall Length, 2-3/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/GTIN
092644384059 / 00092644384059
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.69 (Each)
Standard Packaging
$334.14 (Per 6)
Stock Availability
Covington
3 (Check another store)
Baton Rouge
4
All Stores
297
Resources
Images
 
 
J2078CR - Small Image
 
J2078CR - Large Image
 
J2078CR - Large Image
 
J2078CR - Large Image
 
J2078CR - Large Image
 
J2078CR - Video
360 Images
 
 
J2078CR - 360 Image
Attachments
 
 
J2078CR - Specification Sheet
Other Links
 
 
J2078CR - Other
 
J2078CR - Other
 
J2078CR - Other
 
J2078CR - Other
 
J2078CR - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black;Yellow (Handle)
Finish
Journeyman (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8-5/8 in;219.1 mm
Descriptions
Product Type
All-Purpose Pliers With Crimper
Short Description
All-Purpose Pliers With Crimper, Steel, Black;Yellow (Handle)
Long Description
All-Purpose Pliers With Crimper, Steel Blade Material, 1/2 in Blade Length, Black;Yellow (Handle), Journeyman (Handle), 8-5/8 in Overall Length, 2-3/16 in Jaw Length, 1 in Jaw Width, 9.6 oz
Features
This All Purpose tool is the perfect combination of wire stripper and long nose pliers with the added bonus of a crimper. Cuts, strips and twists wire. Shears bolts, crimps and reaches into tight spaces. Save time and money and stop carrying around extra tools.
extra long description
KLEIN J207-8CR All-Purpose Pliers w
Description
ALL-PURPOSE NEEDLE NOSE PLIERS W/ CRIMPER, 8.5"
Special Features
Includes Crimper
Additional Information
Blade Length
1/2 in;12.7 mm (Knief Length)
Jaw Length
2-3/16 in;55.6 mm
Jaw Width
1 in;25.4 mm
Made in USA
yes
Point Diameter
0.15" (0.38 cm)
knife length
0.5" (1.3 cm)
jaw thickness
0.5
Handle Length
4.55" (11.6 cm)
tether capable
No
Handle Type
Soft Touch Grip
media
Yes
Manufacturer Information
Manufacturers Part Number
J207-8CR
Brand
Klein Tools
GTIN
00092644384059
UPC
092644384059
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
All-Purpose Pliers - Crimping
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
8-16 AWG Solid and 10-18 AWG Stranded Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 297

Location search:

* All prices subject to change.

Begin Live Chat