IR10 - Dual-Laser Infrared Thermometer, 20:1

Klein Tools

  • $149.42 (Each)
  • $149.42 (Each)

In-Stock: 1 available locally (Oklahoma City, OK) (change location)
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
IR10
Manufacturer
Klein Tools
Manufacturer's Part Number
IR10
Description
Dual-Laser Infrared Thermometer, 20:1
Klein Tools IR10 Is A Professional Dual Targeting Laser Infrared (Ir) Thermometer. It Offers A Wide Measurement Range, A Tight 20:1 Distance-to-Spot Ratio, Dual Targeting Lasers, and Several Calculation Modes to Facilitate Different Temperature Measurement Applications. In Addition to Measuring Temperature Using Ir Emission, It Can Also Measure Temperature Using A Standard K-Type Probe.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
092644691850 / 00092644691850
Weight per unit
0.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.42 (Each)
Stock Availability
Oklahoma City
1 (Check another store)
All Stores
9
Resources
Images
 
 
IR10 - Small Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Large Image
 
IR10 - Video
360 Images
 
 
IR10 - 360 Image
Attachments
 
 
IR10 - Specification Sheet
Other Links
 
 
IR10 - Other
 
IR10 - Other
 
IR10 - Other
 
IR10 - Other
 
IR10 - Other
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
Plastic Housing, Electronic Compenents
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
DUAL-LASER INFRARED THERMOMETER, 20:1
Product Type
Dual-Laser Infrared Therm, 20:1
Features
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.
extra long description
KLEIN IR10 Dual-Laser Infrared Ther
Long Description
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.
Special Features
Dual Targeting Lasers, 20:1 Distance-to-Spot Ratio; Hi/Low Limits with Simultaneous Audible and Visual Alarms When Limits are Breached; Bright Backlit Display; Works with K-Type Probe Also
Additional Information
media
Yes
Range
-40° to 1200° F (-40° to 650° C)
Response Time
<150ms
Overall Width
2.05" (5.2 cm)
Overall Height
4.49" (11.4 cm)
display
Digital Backlit
Accuracy
IR: 32° F and Above: +/- 3° F or +/- 1.5% (Whichever is Greater); Less Than 32° F: +/- (3.6° F + 0.2° F per Degree); K-Type: 32° F and Above: +/- 2° F or +/-% (Whichever is Greater); Above 32° F: +/- 3° or +/1% (Whichever is Greater)
included
Thermometer; Custom Pouch; K-Type Probe; Battery
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
IR10
GTIN
00092644691850
UPC
092644691850
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Dual-Laser Infrared Thermometer
Packaging
Weight
7.40 oz (210.0 g)
Weight per each
0.463
Carton
1
Uses, Certifications, and Standards
standard
EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE
Application
Temperature Measurements Using IR Emission or K-Type Probe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
1 View Store

Distribution Centers

Location Stock Available
Longview
2 View Store
Nacogdoches
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IR10.
Jump To:

Similar Items

Similar items are close alternatives to IR10, though they may not be 100% alike.

Klein Tools IR5 Is A Professional Dual-Laser Targeting Infrared Thermometer, Off...
  • Our Part #: IR5
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IR5
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.60) ·
IR5 - Klein Tools

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat