H80918 - 18OZ Smooth Face Fiberglass Hammer

Klein Tools

  • $27.99 (Each)
  • $27.99 (Each)

  • $111.96 (Per 4)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H80918
Manufacturer
Klein Tools
Manufacturer's Part Number
H80918
Description
18OZ Smooth Face Fiberglass Hammer
The Klein Tools 18-Ounce Smooth Face Fiberglass Hammer Combines Power, Precision, and Durability to Tackle Demanding Jobs With Ease. Featuring An Extra-Large Squared Strike Face For Accurate Nail Driving and Dual Side Nail Pullers For Effortless Removal, It'S Built For Maximum Performance. Its Fiberglass Core Handle Ensures Lightweight Durability, While The Smooth Strike Face Minimizes Material Damage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810251 / 00092644810251
Weight per unit
1.946 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$111.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
H80918 - Small Image
 
H80918 - Large Image
 
H80918 - Large Image
 
H80918 - Large Image
 
H80918 - Large Image
 
H80918 - Large Image
Attachments
 
 
H80918 - Specification Sheet
Other Links
 
 
H80918 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass/Steel
Material, Color, and Finish
Handle Color
Black/Orange
Handle Material
Fiberglass
Head Material
STEEL
Dimensions and Weight
Length
15
Descriptions
Description
18OZ SMOOTH FACE FIBERGLASS HAMMER
Extra Long Description
KLEIN H80918 Fiberglass Hammer, 18
Long Description
The Klein Tools 18-Ounce Smooth Face Fiberglass Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. Its fiberglass core handle ensures lightweight durability, while the smooth strike face minimizes material damage.
Product Type
Fiberglass Hammer, 18 Oz
Special Features
Dual Side Nail Puller;Full Fiberglass Core Handle;Magnetic Nail Starter
Additional Information
Face Type
Smooth Face
Handle Length
15" (38.1 cm)
Handle Type
Straight
Overall Height
1.3" (3.3 cm)
Overall Width
5.3" (13.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
H80918
GTIN
00092644810251
UPC
092644810251
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Claw Hammers
Packaging
Weight
1.9 lb (0.8 kg)
Weight per each
1.946
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Framing Claw Hammer
Standard
AMSE B2107.400-2018
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat