ET450 - Advanced Circuit Tracer Kit

Klein Tools

  • $351.54 (Each)
  • $351.54 (Each)

Availability: In Stock Locally
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
ET450
Manufacturer
Klein Tools
Manufacturer's Part Number
ET450
Description
Advanced Circuit Tracer Kit
The Klein Tools ET450 Advanced Circuit Tracer Kit Is A Professional Tracer For Energized and Non-Energized Breakers, Fuses, and Wires. When The Transmitter Is Connected to A Circuit, The Receiver'S Sensitivity Can Easily Be Adjusted to Detect The Transmitted Signal On Breakers, Fuses, and Wire Through Drywall, Cement Block, and Underground. Kit Comes With Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3-Foot and 20-Foot Lead Adapters, Ac Plug Leads, Instructions, All Required Batteries, A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644693380 / 00092644693380
Weight per unit
0.0625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.54 (Each)
Resources
Images
 
 
ET450 - Small Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Large Image
 
ET450 - Video
MSDS Sheets
 
 
ET450 - MSDS Sheet
360 Images
 
 
ET450 - 360 Image
Attachments
 
 
ET450 - Specification Sheet
Other Links
 
 
ET450 - Other
 
ET450 - Other
 
ET450 - Other
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
ABS and Electronic Components
Dimensions and Weight
Overall Length
Receiver: 7.05" (17.9 cm); Transmitter: 8.72" (22.2 cm)
Descriptions
Product Type
Advanced Circuit Tracer Kit
extra long description
KLEIN ET450 Advanced Circuit Tracer
Description
ADVANCED CIRCUIT TRACER KIT
Features
The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver’s sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, a
Long Description
The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, a
Special Features
Flashlight and NCV Function on Receiver; Accessories, and Hard Case
Additional Information
media
Yes
Voltage
External Indicators for 12V, 48V, 120V, 240V, and 480V
Overall Height
Receiver: 1.84" (4.5 cm); Transmitter: 1.51" (3.9 cm)
Overall Width
Receiver: 3.90" (9.9 cm); Transmitter: 2.07" (5.3 cm)
display
Receiver: LCD with Backlight
Control Type
Transmitter and Receiver
battery life
Up to 24 hr
included
Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET450
GTIN
00092644693380
UPC
092644693380
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Circuit Tracer
Packaging
Weight
Transmitter: 16.5 oz (470 g); Receiver: 11 oz (312 g)
Weight per each
0.0625
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V
Application
Trace Energized and Non-Energized Breakers, Fuses, and Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat