ET300 - Digital Circuit Breaker Finder

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET300
Manufacturer
Klein Tools
Manufacturer's Part Number
ET300
Description
Digital Circuit Breaker Finder
Digital Circuit Breaker Finder, 90 to 120 V, 1 X 9 V Battery Capacity, Battery Powered, Battery Included, Audible/Visual Indication, 2-9/32 In Height, 6 In (Receiver);2.797 In (Transmitter) Length, 2 In (Receiver);1-891 In (Transmitter) Width, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644693021 / 00092644693021
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET300 - Large Image
 
ET300 - Large Image
 
ET300 - Large Image
 
ET300 - Small Image
 
ET300 - Video
Other Links
 
 
ET300 - Other
 
ET300 - Other
 
ET300 - Other
 
ET300 - Other
 
ET300 - Other
 
ET300 - Other
Specifications Sheets
 
 
ET300 - Specification Sheet
Attachments
 
 
ET300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2-9/32 in;23 mm
Length
6 in (Receiver);152.4 mm (Receiver);2.797 in (Transmitter);71 mm (Transmitter)
Width
2 in (Receiver);50.8 mm (Receiver);1-891 in (Transmitter);48 mm (Transmitter)
Overall Length
Receiver: 6.00" (15.2 cm); Transmitter: 2.8" (7.1 cm)
Descriptions
Product Type
Digital Circuit Breaker Finder
Description
DIGITAL CIRCUIT BREAKER FINDER
Long Description
Digital Circuit Breaker Finder, 90 to 120 V, 1 x 9 V Battery Capacity, Battery Powered, Battery Included, Audible/Visual Indication, 2-9/32 in Height, 6 in (Receiver);2.797 in (Transmitter) Length, 2 in (Receiver);1-891 in (Transmitter) Width, 0.2 lb
Features
Quickly, accurately, and automatically find the corresponding circuit breaker of any 120V standard electrical outlet with this digital circuit breaker finder. The flashing arrow indicator lets you quickly identify when you've got a hit. The strong transmitter reaches up to 1000 feet. The auto power-off feature saves battery life and gives you one less thing to worry about.
Short Description
Digital Circuit Breaker Finder, For Powered Circuit, 29/32 in;23 mm H
extra long description
KLEIN ET300 Digital Circuit Breaker
Additional Information
battery capacity
1 x 9 V
Power Source
Battery
for use with
Powered Circuit
includes
9V Transmitter Battery;Light Socket Adapter;Alligator Clip Assembly
Standards Met
cULus Listed
package quantity
1 ct
Battery Included
Yes
Indication Type
Audible/Visual
media
Yes
included
(1) 9V Transmitter Battery
Overall Height
0.91" (2.3 cm)
Overall Width
Receiver: 2" (5.1 cm); Transmitter: 1.89" (4.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET300
GTIN
00092644693021
UPC
092644693021
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.2 lb;0.09 kg
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Digital Circuit Breaker Finder
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat