ET190 - Compact Combustible Gas Leak Detector

Klein Tools

  • $35.70 (Each)
  • $35.70 (Each)

  • $214.20 (Per 6)

In-Stock: 4 available at other locations ( find a store with stock)
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
ET190
Manufacturer
Klein Tools
Manufacturer's Part Number
ET190
Description
Compact Combustible Gas Leak Detector
Klein Tools Gas Leak Detector Provides Fast and Accurate Detection Of Combustible Gases In A Compact, Pocket-Sized Design. Featuring A Wide Detection Range From 100 to 2, 000 PPM, It Identifies Both Minor and Major Leaks With Precision and Reliability. Multi-Level Led Visual and Audible Alerts Provide Instant Feedback, Ensuring Visibility and Awareness Even In Noisy or Low-Light Environments. 30-Second Automatic Zeroing Upon Startup Allows Quick Setup and Trusted Accuracy.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111710 - Combination electron and light microscopes
UPC/GTIN
092644694998 / 00092644694998
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.70 (Each)
Standard Packaging
$214.20 (Per 6)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
4
Resources
Attachments
 
 
ET190 - Specification Sheet
Images
 
 
ET190 - Small Image
 
ET190 - Large Image
 
ET190 - Large Image
 
ET190 - Large Image
 
ET190 - Large Image
 
ET190 - Large Image
 
ET190 - Large Image
 
ET190 - Large Image
 
ET190 - Large Image
Other Links
 
 
ET190 - Other
 
ET190 - Other
 
ET190 - Other
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
Plastic
Dimensions and Weight
Overall Length
6.34" (16.1 cm)
Descriptions
Description
COMPACT COMBUSTIBLE GAS LEAK DETECTOR
Extra Long Description
KLE ET190 Combustible Gas Leak Dete
Long Description
Klein Tools Gas Leak Detector provides fast and accurate detection of combustible gases in a compact, pocket-sized design. Featuring a wide detection range from 100 to 2,000 ppm, it identifies both minor and major leaks with precision and reliability. Multi-level LED visual and audible alerts provide instant feedback, ensuring visibility and awareness even in noisy or low-light environments. 30-Second automatic zeroing upon startup allows quick setup and trusted accuracy.
Product Type
Combustible Gas Leak Detector Pen
Special Features
Work Light
Additional Information
Display
LED
Included
Combustible Gas Leak Detector, 2 x AAA Alkaline Batteries, Manual
Overall Height
0.89" (2.3 cm)
Overall Width
1.14" (2.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET190
GTIN
00092644694998
UPC
092644694998
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Gas Detector
Packaging
Weight
1.8 oz (51 g)
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Combustible Gas Leak Detection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat