ET17 - Utility Borescope

Klein Tools

  • $113.23 (Each)
  • $113.23 (Each)

  • $339.69 (Per 3)

In-Stock: 1 available locally (Henderson, TX) (change location)
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
ET17
Manufacturer
Klein Tools
Manufacturer's Part Number
ET17
Description
Utility Borescope
The Klein Tools Utility Borescope Captures A Clear View Of Hard-to-Reach Areas. It Comes With A 10-Foot (3M) Nylon Usb-C Detachable Snake, Magnet, Hook, and Mirror Attachments. It Has An 5.5MM Waterproof (IP67) Camera With Adjustable Leds With 4 Brightness Levels. It Features A 4.3-Inch Color LCD Monitor With 854 X 480 Resolution, 3 Times Zoom, and 180-Degree Screen View Rotation. You Can View Captured Video/Images On The Display or Transfer to Your PC Using The Usb-C Interface.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111716 - Borescope inspection equipment
UPC/GTIN
092644694615 / 00092644694615
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.23 (Each)
Standard Packaging
$339.69 (Per 3)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
0
All Stores
9
Resources
Images
 
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Small Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Large Image
 
ET17 - Video
Attachments
 
 
ET17 - Specification Sheet
Other Links
 
 
ET17 - Other
 
ET17 - Other
 
ET17 - Other
 
ET17 - Other
 
ET17 - Other
 
ET17 - Other
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
PC/ABS
Dimensions and Weight
Overall Length
6.55" (16.6 cm)
Descriptions
Description
UTILITY BORESCOPE
Product Type
Utility Borescope
extra long description
KLEIN ET17 Utility Borescope
Long Description
The Klein Tools Utility Borescope captures a clear view of hard-to-reach areas. It comes with a 10-Foot (3m) Nylon USB-C Detachable Snake, magnet, hook, and mirror attachments. It has an 5.5mm waterproof (IP67) camera with adjustable LEDs with 4 brightness levels. It features a 4.3-Inch Color LCD monitor with 854 x 480 resolution, 3 times zoom, and 180-Degree screen view rotation. You can view captured video/images on the display or transfer to your PC using the USB-C interface.
Special Features
10' (3 m) Nylon Gooseneck, 6 LED Lights
Additional Information
media
Yes
Safety Rating
Overall Height
1.51" (3.8 cm)
battery life
3 hr
Overall Width
3.19" (8.1 cm)
included
Borescope; 5.5mm Camera Probe with 10' (3m) Cable; USB Cable; Camera Accessories: Magnet, Hook, Mirror; Carrying Case
display
Color LCD Monitor with 854 x480 Resolution
ip rating
IP67 (Camera Only)
auto-power off
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET17
GTIN
00092644694615
UPC
092644694615
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
USB-C
Packaging
Weight
8.6 oz (244 g)
Weight per each
1.46
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical, HVAC, Plumbing, Aircraft
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available
Phoenix
3 View Store
Springdale
3 View Store

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat