D2017CSTA - Ironworker'S Pliers, Aggressive Knurl, 9"

Klein Tools

  • $45.34 (Each)
  • $45.34 (Each)

  • $272.04 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2017CSTA
Manufacturer
Klein Tools
Manufacturer's Part Number
D201-7CSTA
Description
Ironworker'S Pliers, Aggressive Knurl, 9"
These Ironworker'S Pliers Cut and Twist Rebar Tie Wire. They Feature Aggressive Teeth For A Strong Grip When Twisting and Pulling. The Spring-Loaded Design Enables Self-Opening. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Hook-Bend In The Handle Provides Added Grip and Leverage.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644703010 / 00092644703010
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.34 (Each)
Standard Packaging
$272.04 (Per 6)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
D2017CSTA - Small Image
 
D2017CSTA - Large Image
 
D2017CSTA - Large Image
 
D2017CSTA - Large Image
 
D2017CSTA - Large Image
 
D2017CSTA - Large Image
 
D2017CSTA - Large Image
 
D2017CSTA - Video
360 Images
 
 
D2017CSTA - 360 Image
Attachments
 
 
D2017CSTA - Specification Sheet
Other Links
 
 
D2017CSTA - Other
 
D2017CSTA - Other
 
D2017CSTA - Other
 
D2017CSTA - Other
 
D2017CSTA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
9.19" (23.3 cm)
Descriptions
Description
IRONWORKER'S PLIERS, AGGRESSIVE KNURL, 9"
Extra Long Description
KLEIN D201-7CSTA Ironworker's Plier
Features
These Ironworker's Pliers cut and twist rebar tie wire. They feature aggressive teeth for a strong grip when twisting and pulling. The spring-loaded design enables self-opening. Exclusive handle tempering absorbs the snap when cutting wire. Hook-bend in the handle provides added grip and leverage.
Long Description
These Ironworker's Pliers cut and twist rebar tie wire. They feature aggressive teeth for a strong grip when twisting and pulling. The spring-loaded design enables self-opening. Exclusive handle tempering absorbs the snap when cutting wire. Hook-bend in the handle provides added grip and leverage.
Product Type
Ironworker'S Pliers, Knurled, 9"
Special Features
Aggressive Knurl;Spring Loaded
Additional Information
Handle Length
5.78" (14.7 cm)
Jaw Length
1.28" (3.3 cm)
Jaw Thickness
0.5" (1.3 cm)
Jaw Width
1.156" (2.9 cm)
Knife Length
0.625" (1.6 cm)
Media
Yes
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D201-7CSTA
GTIN
00092644703010
UPC
092644703010
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ironworker's Pliers
Packaging
Weight
12 oz (340 g)
Weight per each
0.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Soft Annealed Rebar Tie Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pecos
1 View Store

* All prices subject to change.

Begin Live Chat