D20009NE - Lineman'S Pliers, 9"

Klein Tools

  • $50.61 (Each)
  • $50.61 (Each)

  • $303.66 (Per 6)

In-Stock: 1 available locally (Gonzales, LA) ( change location)
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
D20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-9NE
Description
Lineman'S Pliers, 9"
These Lineman'S Side-Cutting Pliers Feature Induction Hardened Cutting Knives For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Diagonal cutters, Pliers
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700828 / 00092644700828
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.61 (Each)
Standard Packaging
$303.66 (Per 6)
Stock Availability
Gonzales
1 (Check another store)
Baton Rouge
2
All Stores
232
Resources
Images
 
 
D20009NE - Small Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Large Image
 
D20009NE - Video
360 Images
 
 
D20009NE - 360 Image
Attachments
 
 
D20009NE - Specification Sheet
Other Links
 
 
D20009NE - Other
 
D20009NE - Other
 
D20009NE - Other
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
Steel
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
Side Cutting Pliers, HD, 9"
Description
LINEMAN'S PLIERS, 9"
extra long description
KLEIN D2000-9NE Side Cutting Pliers
Features
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.
Long Description
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Diagonal cutters
Pliers
Additional Information
media
Yes
jaw thickness
0.6" (1.5 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.594" (4 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NE
GTIN
00092644700828
UPC
092644700828
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.09
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 232

Location search:
These alternate items can be purchased instead of D20009NE.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of D20009NE.

Heavy Duty Side Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Ligh...
  • Our Part #: J20009NE
  • Gonzales Availability: 1
  • Total Availability: In Stock
  • MFR Part #: J2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($158.73) ·
J20009NE - Klein Tools

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$52.91

Each

QTY:
Each
Add
Substitutes

Substitutes are practically identical items. The following can be used in place of D20009NE.

Heavy-Duty Linemans Pliers, Thicker-Dipped Handle
  • Our Part #: PD20009NE
  • Gonzales Availability: 1
  • Total Availability: In Stock
  • MFR Part #: HD2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.61) ·
PD20009NE - Klein Tools

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$50.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D20009NE, though they may not be 100% alike.

Heavy Duty Side Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Ligh...
  • Our Part #: J20009NE
  • Gonzales Availability: 1
  • Total Availability: In Stock
  • MFR Part #: J2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($158.73) ·
J20009NE - Klein Tools

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$52.91

Each

QTY:
Each
Add
Heavy-Duty Lineman’S Plier, Steel Blade Material, 25/32 In Blade Length, Light R...
  • MFR Part #: HD2000-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($339.06) ·
HD20009NE - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$56.51

Each

QTY:
Each
Add
These Klein Tools 9-Inch Insulated Side-Cutting Pliers Have Jaws Knurled With A ...
  • MFR Part #: D20009NEINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D20009NEINS - Klein Tools

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat